Buy more than* S$200* and get FREE SHIPPING

Uni Chromate Hex Flange Nut

4.50 (4)
Surface Processing
Uni-chrome
Material (Body)
Iron (SWCH)
...see all>
Product Options
ADD TO CART
Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Nominal Diameter d Opposite Side Dimension S (mm) Dimensions e (mm) Flange Type Pitch Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Nominal Diameter d Opposite Side Dimension S (mm) Dimensions e (mm) Flange Type Pitch Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1 4.5 M4 M4x0.7mm 7 10 Serratewith 0.7 179.4 1-2136 160-7626 1Pack(130PC) 1 B79-0004 08318694 8.99 SGD
In stock
1.1 5.5 M5 M5x0.8mm 8 12 Serratewith 0.8 242 1-2136 160-7634 1Pack(110PC) 1 B79-0005 08318685 8.99 SGD
In stock
1.8 11 M12 M12x1.75mm 17 24 Serrate with 1.75 298.3 - - 1Pack(19PC) 1 B79-0012 08318712 9.99 SGD
In stock
1 3.7 M3 M3x0.5mm 5.5 8 Serrate with 0.5 126 - - 1Pack(180PC) 1 B79-0003 08318703 8.99 SGD
In stock
1.5 6 M6 M6x1mm 10 13 Serrate with 1 300 - - 1Pack(100PC) 1 B79-0006 08318676 9.99 SGD
In stock
1.8 9 M10 M10x1.5mm 14 19 Serrate with 1.5 340 - - 1Pack(40PC) 1 B79-0010 08318721 9.99 SGD
In stock
1.5 7.5 M8 M8x1.25mm 12 17 Serrate with 1.25 319 - - 1Pack(55PC) 1 B79-0008 08318737 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Inventory as spare nut
4
From Japan
On 2014-06-25 15:24:27
Washer - Since it is an integral type, it is easy to install.
This review is about item#08318676.
bike
5
From Japan
On 2013-08-07 11:13:38
This maker is no doubt.
This review is about item#08318737.
Nut tightening
5
From Japan
On 2013-06-12 17:27:30
Cheap and good
This review is about item#08318676.
Mainly cars
4
From Japan
On 2013-03-21 13:53:53
I have not used it yet so I do not know the quality, but I was glad that I could buy it cheaper than the home center.
This review is about item#08318676.

Related Products