Buy more than* S$200* and get FREE SHIPPING

Wing Nut, Uni Chromate

4.00 (2)
Surface Processing
Uni-chrome
Material (Body)
Iron (SWRM)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g/pack) Nut Width D (mm) Nut Height H (mm) Nominal Designation of Screw H(mm) Nominal Diameter d Dimension d (mm) Pitch Weight (g) Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g/pack) Nut Width D (mm) Nut Height H (mm) Nominal Designation of Screw H(mm) Nominal Diameter d Dimension d (mm) Pitch Weight (g) Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2139 509.88 36 18 W3/8 18 3/8x16mountain 36 1.59 509.88 16 160-9327 1Pack(28PC) 1 B37-0318 08318922 11.57 SGD
In stock
1-2139 390.26 31 16 M8 16 M8x1.25mm 31 1.25 390.26 - 160-9271 1Pack(38PC) 1 B37-0008 08318931 11.63 SGD
In stock
1-2139 110.81 21 - M4 - M4x0.7mm 21 0.7 110.81 - 160-9246 1Pack(70PC) 1 B37-0004 08318983 10.99 SGD
In stock
1-2139 212.29 21 - M5 - M5x0.8mm 21 0.8 212.29 - 160-9254 1Pack(65PC) 1 B37-0005 08318974 10.90 SGD
In stock
1-2139 369.93 26 - M6 - M6x1mm 26 1 368.93 - 160-9262 1Pack(56PC) 1 B37-0006 08318956 11.50 SGD
In stock
1-2139 498.12 36 - M10 - M10x1.5mm 36 1.5 498.12 - 160-9289 1Pack(28PC) 1 B37-0010 08318913 11.81 SGD
Shipped after 2017-07-03
1-2139 469.08 47 23 M12 23 M12x1.75mm 47 1.75 469.08 - 160-9297 1Pack(12PC) 1 B37-0012 08318895 11.81 SGD
In stock
1-2139 126.00 - 9 M3 9 M3x0.5mm 17 0.5 126.00 - 160-9238 1Pack(75PC) 1 B37-0003 08318992 10.68 SGD
Shipped after 2017-07-03
- 368.09 27 13 W1/4 23 1/4x20 mountain 48 - 368.09 20 - 1Pack(56PC) 1 B37-0114 35122026 11.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mounting video and camera peripherals
4
From Japan
On 2013-12-11 15:44:40
Since I do not see much on the 1/4-inch type even at home centers and the like, it is saved to purchase in large quantities inexpensively.
This review is about item#35122026.
Fixing video equipment
4
From Japan
On 2013-09-19 14:51:24
A 1/4 wing nut is saved without handling even at a nearby home center etc. The price is cheap, but there is no particular problem.
This review is about item#35122026.

Related Products