Buy more than* S$200* and get FREE SHIPPING

Cavity Wall Anchor

5.00 (1)
Purpose
For hollow wall, ALC panel, concrete
2014 TRUSCO Published Page
1-2214
Using Screw Diameter (mm)
3.5 to 6.0
Finishing Material
Polypropylene
...see all
Product Options
ADD TO CART
Mass (g/pack) Test Matrix Maximum Tensile Load kn (kgf) Compatible Board Thickness (mm) Drill Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) Test Matrix Maximum Tensile Load kn (kgf) Compatible Board Thickness (mm) Drill Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.6 Gypsum board 19.0mm 0.5(55) 16.0 to 18.0 8.0 1.32 275-1488 1Pack(10PC) 1 TM-CBT 08339143 9.81 SGD
Shipped after 2017-06-27
25.7 Gypsum board 9.5mm / 12.5mm 0.2(24)/0.4(40) 9.0 to 13.0 8 1.13 275-1470 1Pack(10PC) 1 TM-BBT 08339134 6.74 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an anchor to a chemical board etc.
5
From Japan
On 2015-05-22 17:01:57
Installation is also not difficult, and it fulfills the function as desired.
This review is about item#08339134.

Related Products