Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Width B (mm) Mass (g/piece) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Width B (mm) Mass (g/piece) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160-8681 1-2142 1.7 About0.35 9.2(maximum) 1.3 5.1 M5 135.42 Stainlesssteel(SUS304) 1Pack(365PC) 1 B29-0005 08319525 8.99 SGD
In stock
- - 4.2 About 4.85 21.5 (maximum) 3 12.2 M12 203.84 Stainless steel (SUS304) 1Pack(40PC) 1 B29-0012 08319534 8.99 SGD
In stock
160-8746 1-2142 5.2 About10.30 28.0(maximum) 4 16.2 M16 175.68 Stainlesssteel(SUS304) 1Pack(16PC) 1 B29-0016 08319491 8.99 SGD
In stock
160-8673 1-2142 1.4 About0.20 7.6(maximum) 1 4.1 M4 86.45 Stainlesssteel(SUS304) 1Pack(455PC) 1 B29-0004 08319543 8.99 SGD
In stock
- - 2.7 About 0.85 12.2 (maximum) 1.5 6.1 M6 158.22 Stainless steel (SUS304) 1Pack(180PC) 1 B29-0006 08319507 8.99 SGD
In stock
160-8665 1-2142 1.1 About0.09 5.9(maximum) 0.7 3.1 M3 48.8 Stainlesssteel(SUS304) 1Pack(610PC) 1 B29-0003 08319561 8.99 SGD
In stock
160-8754 1-2142 6.1 About19.90 33.8(maximum) 5.1 20.2 M20 201.8 Stainlesssteel(SUS304) 1Pack(10PC) 1 B29-0020 08319482 8.99 SGD
In stock
160-8738 1-2142 4.7 About7.40 24.5(max) 3.5 14.2 M14 161.01 Stainless steel (SUS304) 1Pack(21PC) 1 B29-0014 08319516 8.99 SGD
In stock
214-3089 1-2142 0.9 About0.04 4.4(max) 0.5 2.1 M2.6 41.25 Stainless steel (SUS304) 1Pack(750PC) 1 B29-0026 08319586 11.99 SGD
In stock
214-3071 1-2142 0.9 About0.04 4.4(max) 0.5 2.1 M2 25.5 Stainless steel (SUS304) 1Pack(750PC) 1 B29-0002 08319577 13.99 SGD
In stock
- - 3.7 About 3.10 18.4 (maximum) 2.5 10.2 M10 174.41 Stainless steel (SUS304) 1Pack(55PC) 1 B29-0010 08319552 8.99 SGD
In stock
- - 3.2 About 1.68 15.4 (maximum) 2 8.2 M8 153 Stainless steel (SUS304) 1Pack(85PC) 1 B29-0008 08319595 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of farm equipment
5
From Japan
On 2017-06-17 17:11:56
Thank you for sending me the product with certainty and prompt response. Maintenance is also stainless steel material is likely to be used long
This review is about item#8319534.
Motorcycle repair
5
From Japan
On 2015-03-03 18:52:06
Because it is cheap and there are many, I can rewind it. I changed the rusted bolt to stainless steel. It is good as it contains a lot.
This review is about item#08319507.
It is for motorcycle cab!
5
From Japan
On 2013-06-09 12:53:33
Most of the bike is a genuine float room. It is a must-have item of the maintainer. Because genuine is not stainless steel, I screw up the driver mountain, so I always exchange it. I bought it with a set of M4 * 15 stainless steel screws of the same truss.
This review is about item#08319543.

Related Products