Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Dimensions D (mm) Dimension t (mm) Dimension d (mm) Size Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Dimensions D (mm) Dimension t (mm) Dimension d (mm) Size Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 0.8 4.5 M4 75.38 1Pack(335PC) 1 B27-0004 08319062 9.99 SGD
Shipped after 2018-06-25
- - 8 0.5 3.3 M3 49 1Pack(490PC) 1 B27-0003 08319087 9.99 SGD
Shipped after 2018-06-25
- - 13 1 6.5 M6 220 1Pack(200PC) 1 B27-0006 08319026 9.99 SGD
Shipped after 2018-06-25
- - 32 2 17 M16 226 1Pack(20PC) 1 B27-0016 08319035 9.99 SGD
Shipped after 2018-06-25
- - 12 0.8 5.5 M5 115.44 1Pack(260PC) 1 B27-0005 08319053 9.99 SGD
Shipped after 2018-06-25
- - 18 1.2 8.5 M8 231 1Pack(105PC) 1 B27-0008 08319001 9.99 SGD
Shipped after 2018-06-25
- - 22 1.5 10.5 M10 266.5 1Pack(65PC) 1 B27-0010 08319114 9.99 SGD
Shipped after 2018-06-25
- - 40 3 21 M20 171 1Pack(10PC) 1 B27-0020 08319017 9.99 SGD
Shipped after 2018-06-25
- - 26 2 12.5 M12 220.5 1Pack(35PC) 1 B27-0012 08319071 9.99 SGD
Shipped after 2018-06-25
1-2141 160-8304 30 2 15 M14 215 1Pack(25PC) 1 B27-0014 08319044 9.99 SGD
Shipped after 2018-06-25
1-2141 214-3038 6 0.4 2.3 M2 12.5 1Pack(500PC) 1 B27-0002 08319096 8.99 SGD
Shipped after 2018-06-25
1-2141 214-3046 7.5 0.5 2.9 M2.6 26.5 1Pack(500PC) 1 B27-0026 08319105 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Add set
5
From Japan
On 2017-12-18 15:04:41
Although I bought it as a set, I purchased additional because it was missing. You can truly do anything.
This review is about item#8319114.
To fix parts
5
From Japan
On 2014-02-18 20:09:56
I am satisfied very much with beautiful goods than looking at the picture.
This review is about item#08319001.

Related Products