Buy more than* S$200* and get FREE SHIPPING

Spring Washer

5.00 (1)
2014 TRUSCO Published Page
1-2142
Finishing Material
Iron (SWRH) / Uni-chrome
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g/pack) Width B (mm) Mass (g/piece) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g/pack) Width B (mm) Mass (g/piece) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160-8479 307.65 2.7 About0.85 12.2(maximum) 1.5 6.1 M6 307.65 1Pack(350PC) 1 B28-0006 08319631 9.99 SGD
In stock
160-8436 80 1.1 About0.09 5.9(maximum) 0.7 3.1 M3 80 1Pack(1000PC) 1 B28-0003 08319604 8.99 SGD
In stock
160-8541 325.47 - About 17.8(maximum) 2.4 9.8 41706 325.47 1Pack(114PC) 1 B28-0318 08319744 9.99 SGD
In stock
160-8487 324 3.2 About1.68 15.4(maximum) 2 8.2 M8 324 1Pack(180PC) 1 B28-0008 08319622 9.99 SGD
In stock
160-8444 152 1.4 About0.20 7.6(maximum) 1 4.1 M4 152 1Pack(800PC) 1 B28-0004 08319665 8.99 SGD
In stock
160-8461 204.05 1.7 About0.35 9.2(maximum) 1.3 5.1 M5 204.05 1Pack(550PC) 1 B28-0005 08319647 8.99 SGD
In stock
160-8525 362.34 5.2 About10.30 28.0(max) 4.0 16.2 M16 362.34 1Pack(33PC) 1 B28-0016 08319692 9.99 SGD
In stock
214-3062 33.00 1.0 About0.08 5.2(max) 0.6 2.7 M2.6 33 1Pack(600PC) 1 B28-0026 08319753 34.99 SGD
In stock
160-8517 306.68 4.7 About7.40 24.5(max) 3.5 14.2 M14 306.68 1Pack(40PC) 1 B28-0014 08319717 12.99 SGD
In stock
160-8533 302.70 6.1 About19.90 33.8(max) 5.1 20.2 M20 302.7 1Pack(15PC) 1 B28-0020 08319674 9.99 SGD
In stock
160-8550 332.31 4.4 About5.75 22.7(max) 3.2 13.0 1/2 332.31 1Pack(55PC) 1 B28-0112 08319726 9.99 SGD
In stock
214-3054 20.40 0.9 About0.04 4.4(max) 0.5 2.1 M2 20.4 1Pack(600PC) 1 B28-0002 08319656 12.99 SGD
In stock
160-8495 317.10 3.7 About3.10 18.4(max) 2.5 10.2 M10 317.1 1Pack(100PC) 1 B28-0010 08319613 9.99 SGD
In stock
160-8509 356.72 4.2 About4.85 21.5(max) 3.0 12.2 M12 356.72 1Pack(70PC) 1 B28-0012 08319735 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport machine production
5
From Japan
On 2014-08-12 20:31:43
It was high quality and reliable.
This review is about item#08319735.

Related Products