Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat Washer, Iron, Uni Chromate

3.00 (1)
Finishing Material
Iron (SPCC) / Uni-chrome
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2140 8.0 0.5 3.3 M3 150 160-7979 1Pack(1500PC) 1 B26-0003 08319306 8.99 SGD
In stock
1-2140 32 2.3 14.5 W1/2 245 160-8118 1Pack(35PC) 1 B26-0112 08319211 8.99 SGD
Shipped after 2018-05-01
1-2140 45 3.2 22 W3/4 410.4 160-8134 1Pack(18PC) 1 B26-0314 08319193 8.99 SGD
In stock
1-2140 30.0 2.6 17.0 - 318.5 214-2805 1Pack(35PC) 1 B26-1630 08319394 8.99 SGD
In stock
1-2140 16.0 1.2 8.5 - 297.5 214-2716 1Pack(175PC) 1 B26-0816 08319342 8.99 SGD
Shipped after 2018-05-01
1-2140 11.5 0.8 6.5 - 405 214-2678 1Pack(450PC) 1 B26-6115 08319421 14.99 SGD
In stock
1-2140 6.0 0.4 2.3 M2 25 214-2589 1Pack(1000PC) 1 B26-0002 08319236 10.99 SGD
In stock
1-2140 8.0 0.5 4.5 - 110 214-2651 1Pack(1000PC) 1 B26-0048 08319254 34.99 SGD
In stock
1-2140 18.0 1.6 10.5 - 338 214-2741 1Pack(130PC) 1 B26-1018 08319281 9.99 SGD
In stock
1-2140 30.0 2.0 15.0 M14 258 160-8045 1Pack(30PC) 1 B26-0014 08319376 9.99 SGD
In stock
1-2140 10.0 0.8 5.5 - 240 214-2660 1Pack(600PC) 1 B26-0510 08319446 16.99 SGD
In stock
1-2140 22.0 2.3 12.5 - 273 214-2759 1Pack(65PC) 1 B26-1222 08319464 9.99 SGD
In stock
1-2140 7.5 0.5 2.9 M2.6 53 214-2627 1Pack(1000PC) 1 B26-0026 08319245 10.99 SGD
Shipped after 2018-05-01
1-2140 25 2.3 11 W3/8 203.5 160-8100 1Pack(55PC) 1 B26-0318 08319227 9.99 SGD
In stock
1-2140 6.0 0.5 3.3 - 880 214-2643 1Pack(1100PC) 1 B26-0036 08319263 10.99 SGD
In stock
1-2140 26.0 2.3 15.0 - 216 214-2775 1Pack(40PC) 1 B26-1426 08319403 8.99 SGD
Shipped after 2018-05-01
- 32 2 17 M16 372.9 - 1Pack(33PC) 1 B26-0016 08319385 9.99 SGD
In stock
1-2140 18 1.2 8.5 M8 374 160-8011 1Pack(170PC) 1 B26-0008 08319333 9.99 SGD
In stock
1-2140 10 0.8 4.5 M4 180 160-7987 1Pack(800PC) 1 B26-0004 08319473 9.99 SGD
In stock
1-2140 40 3 21 M20 256.5 160-8061 1Pack(15PC) 1 B26-0020 08319315 9.99 SGD
In stock
1-2140 19 1.6 7 W1/4 368 160-8088 1Pack(160PC) 1 B26-0114 08319324 9.99 SGD
In stock
1-2140 26 2 12.5 M12 378 160-8037 1Pack(60PC) 1 B26-0012 08319455 9.99 SGD
In stock
1-2140 22 1.5 10.5 M10 492 160-8029 1Pack(120PC) 1 B26-0010 08319272 9.99 SGD
In stock
1-2140 13 1 6.5 M6 53 160-8002 1Pack(440PC) 1 B26-0006 08319412 9.99 SGD
In stock
1-2140 12 0.8 5.5 M5 261.96 160-7995 1Pack(590PC) 1 B26-0005 08319437 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For gantry
3
From Japan
On 2015-07-24 14:41:48
Goku ordinary
This review is about item#08319333.

Related Products