Buy more than* S$200* and get FREE SHIPPING

Cotter Pin

5.00 (2)
2014 TRUSCO Published Page
1-2167
...see all>
Product Options
ADD TO CART
Mass (g/pack) Nominal Diameter x L (mm) Nominal Diameter Dimensions L (mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) Nominal Diameter x L (mm) Nominal Diameter Dimensions L (mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82.72 4.0x40 4 40 82.72 Stainlesssteel(SUS304) 161-4215 1Pack(20PC) 1 B64-0440 08322492 11.99 SGD
In stock
59.5 3.0x30 3 30 59.5 Stainlesssteel(SUS304) 161-4169 1Pack(35PC) 1 B64-0330 08322587 11.99 SGD
In stock
46.92 2.5x30 2.5 30 46.92 Stainlesssteel(SUS304) 161-4118 1Pack(40PC) 1 B64-2530 08322605 11.99 SGD
In stock
46.72 2.5x20 2.5 20 46.72 Stainlesssteel(SUS304) 161-4096 1Pack(55PC) 1 B64-2520 08322623 11.99 SGD
In stock
42.45 2.0x20 2 20 42.45 Stainless steel (SUS304) 161-4029 1Pack(85PC) 1 B64-0220 08322745 11.99 SGD
In stock
44.95 2.0x25 2 25 44.95 Stainless steel (SUS304) 161-4037 1Pack(75PC) 1 B64-0225 08322736 11.99 SGD
In stock
45.44 2.0x30 2 30 45.44 Stainless steel (SUS304) 161-4045 1Pack(65PC) 1 B64-0230 08322727 14.99 SGD
In stock
32.09 1.6x25 1.6 25 32.09 Stainless steel (SUS304) 161-3995 1Pack(90PC) 1 B64-1625 08322666 11.99 SGD
In stock
62.10 3.0x45 3 45 62.1 Stainless steel (SUS304) 161-4193 1Pack(27PC) 1 B64-0345 08322526 11.99 SGD
In stock
46.66 2.5x35 2.5 35 46.66 Stainless steel (SUS304) 161-4126 1Pack(35PC) 1 B64-2535 08322571 14.99 SGD
In stock
52.61 2.5x40 2.5 40 52.61 Stainless steel (SUS304) 161-4134 1Pack(35PC) 1 B64-2540 08322596 14.99 SGD
In stock
32.21 2.0x15 2 15 32.21 Stainless steel (SUS304) 161-4011 1Pack(95PC) 1 B64-0215 08322754 11.99 SGD
In stock
114.00 5.0x60 5 60 114 Stainless steel (SUS304) 213-0378 1Pack(12PC) 1 B64-0560 08322404 11.99 SGD
Shipped after 2018-04-25
119.00 5.0x70 5 70 119 Stainless steel (SUS304) 213-0386 1Pack(11PC) 1 B64-0570 08322395 11.99 SGD
In stock
33.36 1.6x30 1.6 30 33.36 Stainless steel (SUS304) 161-4002 1Pack(80PC) 1 B64-1630 08322657 17.99 SGD
In stock
45.59 2.5x25 2.5 25 45.59 Stainless steel (SUS304) 161-4100 1Pack(45PC) 1 B64-2525 08322614 14.99 SGD
In stock
49.96 2.0x50 2 50 49.46 Stainless steel (SUS304) 161-4088 1Pack(45PC) 1 B64-0250 08322684 14.99 SGD
In stock
57.00 3.0x35 3 35 57 Stainless steel (SUS304) 161-4177 1Pack(30PC) 1 B64-0335 08322553 11.99 SGD
In stock
109.80 5.0x80 5 80 109.8 Stainless steel (SUS304) 213-0394 1Pack(9PC) 1 B64-0580 08322675 17.99 SGD
In stock
15.34 1.2x15 1.2 15 15.34 Stainless steel (SUS304) 161-3944 1Pack(130PC) 1 B64-1215 08322413 19.99 SGD
In stock
16.28 1.2x20 1.2 20 16.28 Stainless steel (SUS304) 161-3952 1Pack(110PC) 1 B64-1220 08322377 14.99 SGD
In stock
17.89 1.2x25 1.2 25 17.89 Stainless steel (SUS304) 161-3961 1Pack(100PC) 1 B64-1225 08322352 11.99 SGD
In stock
43.95 2.0x35 2 35 43.95 Stainless steel (SUS304) 161-4053 1Pack(55PC) 1 B64-0235 08322711 17.99 SGD
In stock
44.95 2.0x40 2 40 44.95 Stainless steel (SUS304) 161-4061 1Pack(50PC) 1 B64-0240 08322693 14.99 SGD
In stock
89.64 4.0x50 4 50 89.64 Stainless steel (SUS304) 161-4231 1Pack(18PC) 1 B64-0450 08322474 11.99 SGD
In stock
92.80 4.0x60 4 60 92.8 Stainless steel (SUS304) 213-0351 1Pack(16PC) 1 B64-0460 08322465 11.99 SGD
In stock
92.40 4.0x70 4 70 92.4 Stainless steel (SUS304) 213-0360 1Pack(14PC) 1 B64-0470 08322431 12.99 SGD
In stock
93.10 5.0x40 5 40 93.1 Stainless steel (SUS304) 161-4240 1Pack(14PC) 1 B64-0540 08322447 11.99 SGD
In stock
102.20 5.0x45 5 45 102.2 Stainless steel (SUS304) 161-4258 1Pack(14PC) 1 B64-0545 08322456 12.99 SGD
In stock
60.90 3.0x40 3 40 60.9 Stainless steel (SUS304) 161-4185 1Pack(29PC) 1 B64-0340 08322535 11.99 SGD
In stock
25.85 1.6x15 1.6 15 25.85 Stainless steel (SUS304) 161-3979 1Pack(110PC) 1 B64-1615 08322386 11.99 SGD
In stock
29.61 1.6x20 1.6 20 29.61 Stainless steel (SUS304) 161-3987 1Pack(100PC) 1 B64-1620 08322361 14.99 SGD
In stock
62.50 3.0x50 3 50 62.5 Stainless steel (SUS304) 161-4207 1Pack(25PC) 1 B64-0350 08322517 17.99 SGD
In stock
60.90 3.0x60 3 60 60.9 Stainless steel (SUS304) 213-0343 1Pack(21PC) 1 B64-0360 08322501 12.99 SGD
In stock
105.30 5.0x50 5 50 105.3 Stainless steel (SUS304) 161-4266 1Pack(13PC) 1 B64-0550 08322422 12.99 SGD
In stock
53.07 2.5x50 2.5 50 53.07 Stainless steel (SUS304) 161-4151 1Pack(29PC) 1 B64-2550 08322544 11.99 SGD
In stock
86.60 4.0x45 4 45 86.6 Stainless steel (SUS304) 161-4223 1Pack(19PC) 1 B64-0445 08322483 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Prevent removal of the disk (stopper) of the device
5
From Japan
On 2015-10-14 16:29:57
There is only a small size in the nearby home center etc, there was a large size and it was saved.
This review is about item#08322456.
For motorcycle rear axle nut
5
From Japan
On 2015-08-09 16:20:46
I sometimes say stainless steel It is rusty and it looks good also I think that the price is reasonable and affordable
This review is about item#08322535.

Related Products