Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Split Pin (iron),Packed Product

5.00 (6)
...see all>
Product Options
ADD TO CART
Finishing Material Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter x L (mm) Dimensions b (mm) Dimensions a (mm) Nominal Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter x L (mm) Dimensions b (mm) Dimensions a (mm) Nominal Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron (SWRM6 to 17 SWCH6 to 17R) 40 161-3766 1-2167 5.0x40 About 10.0 4.0(maximum) 5 219.58 1Pack(33PC) 1 B19-5040 08321975 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 25 161-3502 1-2167 2.5x25 About 5.0 2.5(maximum) 2.5 136.76 1Pack(135PC) 1 B19-2525 08321765 6.99 SGD
In stock
Iron (SWRM6 - 17 SWCH6 - 17R) 30 161-3456 - 2.0x30 About 4.0 2.5 (maximum) 2 104.9 1Pack(150PC) 1 B19-2030 08321792 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 40 161-3651 1-2167 3.5x40 About 7.0 4.4(max) 3.5 150 1Pack(60PC) 1 B19-3540 08322133 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 30 161-3685 1-2167 4.0x30 About 8.0 4.0(max) 4 215.15 1Pack(65PC) 1 B19-4030 08322185 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 40 161-3707 1-2167 4.0x40 About 8.0 4.0(max) 4 206.8 1Pack(50PC) 1 B19-4040 08322072 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 60 163-2035 1-2167 4.5x60 About 9.0 4.4(max) 4.5 162.5 1Pack(25PC) 1 B19-4560 08321896 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 60 161-3804 1-2167 5.0x60 About 10.0 4.0(max) 5 208.78 1Pack(22PC) 1 B19-5060 08321887 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 161-3839 1-2167 6.0x50 About 12.0 3.2(max) 6 152.1 1Pack(13PC) 1 B19-6050 08321774 8.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 60 161-3910 1-2167 8.0x60 About 16.0 4.0(max) 8 156 1Pack(6PC) 1 B19-8060 08322203 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 90 213-0165 1-2167 8.0x90 About 16.0 4.0(max) 8 160 1Pack(4PC) 1 B19-8090 08322063 5.99 SGD
In stock
Iron (SWRM6 - 17 SWCH6 - 17R) 20 161-3430 - 2.0x20 About 4.0 2.5 (maximum) 2 97.38 1Pack(195PC) 1 B19-2020 08321853 6.99 SGD
In stock
Iron (SWRM6 - 17 SWCH6 - 17R) 30 161-3588 - 3.0x30 About 6.0 3.2 (maximum) 3 153 1Pack(90PC) 1 B19-3030 08322307 6.99 SGD
In stock
Iron (SWRM6 - 17 SWCH6 - 17R) 50 161-3723 - 4.0x50 About 8.0 4.0 (maximum) 4 199.2 1Pack(40PC) 1 B19-4050 08322002 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 35 161-3529 1-2167 2.5x35 About 5.0 2.5(max) 2.5 127.87 1Pack(95PC) 1 B19-2535 08322334 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 40 161-3537 1-2167 2.5x40 About 5.0 2.5(max) 2.5 135.27 1Pack(90PC) 1 B19-2540 08322291 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 55 161-3791 1-2167 5.0x55 About 10.0 4.0(max) 5 220 1Pack(25PC) 1 B19-5055 08321914 7.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 65 161-3812 1-2167 5.0x65 About 10.0 4.0(max) 5 203.8 1Pack(20PC) 1 B19-5065 08321871 8.99 SGD
Shipped after 2018-06-26
Iron (SWRM6 to 17 SWCH6 to 17R) 90 161-3898 1-2167 6.0x90 About 12.0 3.2(max) 6 119.7 1Pack(7PC) 1 B19-6090 08322255 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 60 161-3855 1-2167 6.0x60 About 12.0 3.2(max) 6 148.5 1Pack(11PC) 1 B19-6060 08321722 6.99 SGD
Shipped after 2018-06-26
Iron (SWRM6 to 17 SWCH6 to 17R) 80 161-3880 1-2167 6.0x80 About 12.0 3.2(max) 6 129.6 1Pack(8PC) 1 B19-6080 08322273 8.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 25 161-3448 1-2167 2.0x25 About 4.0 2.5(max) 2 98.88 1Pack(165PC) 1 B19-2025 08321817 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 35 161-3464 1-2167 2.0x35 About 4.0 2.5(max) 2 91.92 1Pack(115PC) 1 B19-2035 08321713 8.99 SGD
Shipped after 2018-06-26
Iron (SWRM6 to 17 SWCH6 to 17R) 20 161-3499 1-2167 2.5x20 About 5.0 2.5(max) 2.5 140.17 1Pack(165PC) 1 B19-2520 08321826 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 30 161-3511 1-2167 2.5x30 About 5.0 2.5(max) 2.5 134.12 1Pack(120PC) 1 B19-2530 08321731 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 161-3626 1-2167 3.0x50 About 6.0 3.2(max) 3 150 1Pack(60PC) 1 B19-3050 08322115 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 35 161-3642 1-2167 3.5x35 About 7.0 4.4(max) 3.5 132 1Pack(60PC) 1 B19-3535 08322124 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 45 161-3669 1-2167 3.5x45 About 7.0 4.4(max) 3.5 168 1Pack(60PC) 1 B19-3545 08322142 11.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 35 161-3693 1-2167 4.0x35 About 8.0 4.0(max) 4 203.5 1Pack(55PC) 1 B19-4035 08322081 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 55 161-3731 1-2167 4.0x55 About 8.0 4.0(max) 4 188.3 1Pack(35PC) 1 B19-4055 08321984 6.99 SGD
Shipped after 2018-06-26
Iron (SWRM6 to 17 SWCH6 to 17R) 45 163-2001 1-2167 4.5x45 About 9.0 4.4(max) 4.5 141 1Pack(30PC) 1 B19-4545 08321941 7.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 55 163-2027 1-2167 4.5x55 About 9.0 4.4(max) 4.5 159.3 1Pack(27PC) 1 B19-4555 08321923 8.99 SGD
Shipped after 2018-06-26
Iron (SWRM6 to 17 SWCH6 to 17R) 35 161-3758 1-2167 5.0x35 About 10.0 4.0(max) 5 220.15 1Pack(37PC) 1 B19-5035 08321993 11.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 45 161-3774 1-2167 5.0x45 About 10.0 4.0(max) 5 219.18 1Pack(30PC) 1 B19-5045 08321966 6.99 SGD
Shipped after 2018-06-26
Iron (SWRM6 to 17 SWCH6 to 17R) 70 161-3871 1-2167 6.0x70 About 12.0 3.2(max) 6 153 1Pack(10PC) 1 B19-6070 08321695 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 25 161-3391 1-2167 1.2x25 About 3.0 2.5(max) 1.2 17.89 1Pack(100PC) 1 B19-1225 08321661 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 60 161-3740 1-2167 4.0x60 About 8.0 4.0(max) 4 174 1Pack(30PC) 1 B19-4060 08321932 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 40 163-1993 1-2167 4.5x40 About 9.0 4.4(max) 4.5 164 1Pack(40PC) 1 B19-4540 08322027 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 70 161-3928 1-2167 8.0x70 About 16.0 4.0(max) 8 154 1Pack(5PC) 1 B19-8070 08322097 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 80 161-3936 1-2167 8.0x80 About 16.0 4.0(max) 8 178 1Pack(5PC) 1 B19-8080 08322106 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 161-3782 1-2167 5.0x50 About 10.0 4.0(maximum) 5 202.23 1Pack(25PC) 1 B19-5050 08321905 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 20 161-3561 1-2167 3.0x20 About 6.0 3.2(maximum) 3 144 1Pack(120PC) 1 B19-3020 08321747 6.99 SGD
In stock
Iron (SWRM6 - 17 SWCH6 - 17R) 25 161-3570 - 3.0x25 About 6.0 3.2 (maximum) 3 165 1Pack(110PC) 1 B19-3025 08321704 6.99 SGD
In stock
Iron (SWRM6 - 17 SWCH6 - 17R) 35 161-3596 - 3.0x35 About 6.0 3.2 (maximum) 3 171 1Pack(90PC) 1 B19-3035 08322316 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 30 161-3421 1-2167 1.6x30 About 3.2 2.5(maximum) 1.6 62.48 1Pack(150PC) 1 B19-1630 08321783 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 30 161-3634 1-2167 3.5x30 About 7.0 4.4(maximum) 3.5 123.5 1Pack(65PC) 1 B19-3530 08322176 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 20 161-3405 1-2167 1.6x20 About 3.2 2.5(maximum) 1.6 59.22 1Pack(200PC) 1 B19-1620 08321862 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 40 161-3472 1-2167 2.0x40 About 4.0 2.5(max) 2 85.41 1Pack(95PC) 1 B19-2040 08322325 10.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 20 161-3383 1-2167 1.2x20 About 3.0 2.5(max) 1.2 23.68 1Pack(160PC) 1 B19-1220 08321801 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 25 161-3413 1-2167 1.6x25 About 3.2 2.5(max) 1.6 64.17 1Pack(180PC) 1 B19-1625 08321835 8.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 161-3677 1-2167 3.5x50 About 7.0 4.4(max) 3.5 186 1Pack(60PC) 1 B19-3550 08322151 6.99 SGD
Shipped after 2018-06-26
Iron (SWRM6 to 17 SWCH6 to 17R) 65 161-3863 1-2167 6.0x65 About 12.0 3.2(max) 6 144 1Pack(10PC) 1 B19-6065 08321686 11.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 161-3901 1-2167 8.0x50 About 16.0 4.0(max) 8 136.8 1Pack(6PC) 1 B19-8050 08322194 5.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 213-0131 1-2167 2.0x50 About 4.0 2.5(max) 2 76.93 1Pack(70PC) 1 B19-2050 08322212 8.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 161-3553 1-2167 2.5x50 About 5.0 2.5(max) 2.5 118.95 1Pack(65PC) 1 B19-2550 08322167 11.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 40 161-3600 1-2167 3.0x40 About 6.0 3.2(max) 3 147 1Pack(70PC) 1 B19-3040 08322237 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 45 161-3618 1-2167 3.0x45 About 6.0 3.2(max) 3 161 1Pack(70PC) 1 B19-3045 08322246 8.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 45 161-3715 1-2167 4.0x45 About 8.0 4.0(max) 4 205.11 1Pack(45PC) 1 B19-4045 08322045 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 50 163-2019 1-2167 4.5x50 About 9.0 4.4(max) 4.5 159 1Pack(30PC) 1 B19-4550 08321957 6.99 SGD
In stock
Iron (SWRM6 to 17 SWCH6 to 17R) 70 161-3821 1-2167 5.0x70 About 10.0 4.0(max) 5 196.2 1Pack(18PC) 1 B19-5070 08321844 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
I am using it for car maintenance.
5
From Japan
On 2018-06-13 11:12:42
Very easy to handle, reliable products. The price is a little expensive, but it is a good item.
This review is about item#8322316.
Maintenance of automobiles, farm equipment
5
From Japan
On 2017-10-29 21:41:14
It is purchase with repeat. I think that it is good material. Although it is a consumable item, it is hard to rust and easy to use.
This review is about item#8322307.
Maintenance of the machine
5
From Japan
On 2017-10-15 18:17:22
I have been repeating it several times. There seems to be almost no variation in products. Although I am worried about where I am concerned because it is maintenance of hobbies. I think this is a good product.
This review is about item#8322142.
Motorcycle repair
5
From Japan
On 2015-01-13 11:41:51
Rust inhibitor is painted, very texture is also easy to handle. Also, this hand size is useful because there is no home center.
This review is about item#08321826.
Automobile inspection and maintenance
5
From Japan
On 2014-10-02 16:35:03
It was able to be used without problems.
This review is about item#08322002.
Car repair
5
From Japan
On 2014-07-18 20:06:21
Thank you very much for your arrival soon __ ^ ^
This review is about item#08322212.

Related Products