Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Screw Length (mm) Screw Diameter d Dimensions (Designation d x Length L)(mm) Screw Length (mm) Weight (g) Material (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Screw Length (mm) Screw Diameter d Dimensions (Designation d x Length L)(mm) Screw Length (mm) Weight (g) Material (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 45 4.2 M4.2x65 65 117 Stainless steel (SUS410) 275-2905 1Pack(30PC) 1 TKS-S65R 08337716 9.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 60 5.2 M5.5x100 100 97 Stainlesssteel(SUS410) 275-2930 1Pack(10PC) 1 TKS-S100R 08337655 8.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 60 4.5 M4.8x90 90 170 Stainlesssteel(SUS410) 275-2921 1Pack(20PC) 1 TKS-S90R 08337673 9.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 26 3.8 M3.8x32 32 110 Stainlesssteel(SUS410) 275-2841 1Pack(65PC) 1 TKS-S32R 08337831 8.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 45 3.8 M3.8x57 57 101 Stainlesssteel(SUS410) 275-2891 1Pack(35PC) 1 TKS-S57R 08337734 8.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 35 3.8 M3.8x41 41 105 Stainlesssteel(SUS410) 275-2867 1Pack(50PC) 1 TKS-S41R 08337795 8.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 32 3.8 M3.8x38 38 104 Stainlesssteel(SUS410) 275-2859 1Pack(55PC) 1 TKS-S38R 08337813 9.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 22 3.8 M3.8x28 28 105 Stainless steel (SUS410) 275-2832 1Pack(70PC) 1 TKS-S28R 08337856 9.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 39 3.8 M3.8x45 45 103 Stainless steel (SUS410) 275-2875 1Pack(45PC) 1 TKS-S45R 08337777 9.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 19 3.8 M3.8x25 25 105 Stainless steel (SUS410) 275-2824 1Pack(75PC) 1 TKS-S25R 08337874 8.99 SGD
Shipped after 2018-01-22
Used mainly for wood 1-2162 45 3.8 M3.8x51 51 108 Stainless steel (SUS410) 275-2883 1Pack(40PC) 1 TKS-S51R 08337752 9.99 SGD
Shipped after 2018-01-22
- - 50 4.2 M4.2x75 75 125 Stainless steel (SUS410) 275-2913 1Pack(25PC) 1 TKS-S75R 08337691 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Production of woodwork work
5
From Japan
On 2017-03-22 21:04:04
There are various stainless steel screws, but recently it has settled on TRUSCO exclusively. However, monotaro is somewhat expensive compared to other shops.
This review is about item#8337691.
Woodworking in general
5
From Japan
On 2016-12-27 02:40:50
SUS410 is thinner than SUS 304 so it is easy to use screw. It uses intensity, size and corrosion resistance properly.
This review is about item#08337673.
furniture
5
From Japan
On 2016-07-07 16:10:13
It arrives immediately when necessary and it is very helpful.
This review is about item#08337716.
Production of wooden shelves
5
From Japan
On 2015-12-14 16:46:06
It was safe to use. Although it can not be determined at the present stage whether it is strong against rust. Because the price was reasonable and the number was also less packed, it is a number that seems to be useful when planning fine woodworking.
This review is about item#08337752.
Repair work.
5
From Japan
On 2015-10-03 23:22:58
It was just good enough, I was saved a lot.
This review is about item#08337655.
Wood working
5
From Japan
On 2014-01-30 20:22:30
Very convenient and repeat purchase
This review is about item#08337655.

Related Products