Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Coarse Thread Screw Slender Type

3.00 (3)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Application Purpose 2014 TRUSCO Published Page Screw Length (mm) Bit No Screw Diameter d Dimensions L (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Application Purpose 2014 TRUSCO Published Page Screw Length (mm) Bit No Screw Diameter d Dimensions L (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
275-2417 Used mainly to wood - - - No.2 3.3 40 66 Stainless steel (SUS410) 1Pack(50PC) 1 TKS-S40JH 08337926 8.79 SGD
Shipped after 2017-05-01
- Used mainly to wood - - - - - - - - 1Pack(60PC) 1 TKS-S35JH 08337935 8.86 SGD
Shipped after 2017-05-01
275-2450 Used mainly to wood For wood 1-2162 54 No.2 3.8 75 68 Stainlesssteel(SUS410) 1Pack(20PC) 1 TKS-S75JH 08337883 8.86 SGD
Shipped after 2017-05-01
275-2441 Used mainly to wood For wood 1-2162 44 No.2 3.8 65 73 Stainlesssteel(SUS410) 1Pack(25PC) 1 TKS-S65JH 08337892 8.86 SGD
Shipped after 2017-05-01
275-2433 - For wood 1-2162 35 No.2 3.3 50 57 Stainless steel (SUS410) 1Pack(35PC) 1 TKS-S50JH 08337901 8.79 SGD
Shipped after 2017-05-01
275-2425 - For wood 1-2162 32 No.2 3.3 45 66 Stainless steel (SUS410) 1Pack(45PC) 1 TKS-S45JH 08337917 8.86 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Production of woodworking work
3
From Japan
On 2017-03-22 21:00:35
Stainless steel screws There are many have settled in, but recently exclusively TRUSCO. However, compared to other shops and monotaro's a little more expensive kana ...
This review is about item#8337935.
Stop wearing of wall material
1
From Japan
On 2017-03-05 17:21:21
It was hard to use because the punch defective shape and the distal end portion core plus pit does not match.
This review is about item#8337935.
Small production
5
From Japan
On 2014-11-19 03:59:38
Although welcome in can also be used to thin wood because it is less likely to break, a little high.
This review is about item#08337883.

Related Products