Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Nut

2014 TRUSCO Published Page
1-2134
Finishing Material
Iron (SWRM) / Uni-chrome
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimensions s (mm) Dimensions e (mm) Nominal Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimensions s (mm) Dimensions e (mm) Nominal Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.2 21 24.2 1 / 2x12 mountain 595.08 160-6999 1Pack(29PC) 1 B24-0112 08318642 10.99 SGD
In stock
5.1 10 11.5 1 / 4x20 mountain 472 160-6964 1Pack(200PC) 1 B24-0114 08318432 34.99 SGD
In stock
15.3 32 36.8 3 / 4x10 mountain 467.16 160-7014 1Pack(6PC) 1 B24-0314 08318667 8.99 SGD
In stock
12.8 26 29.9 5 / 8x11 mountain 448.14 160-7006 1Pack(11PC) 1 B24-0518 08318633 -
Discontinued
[x]
9.6 17 19.6 3 / 8x16 mountain 555.66 160-6981 1Pack(49PC) 1 B24-0318 08318651 -
Discontinued
[x]
6.4 14 16.1 5 / 16x18 mountain 574.2 160-6972 1Pack(90PC) 1 B24-5116 08318405 12.99 SGD
In stock
5 10 11.5 M6x1 484.6 160-6883 1Pack(200PC) 1 B24-0006 08318423 9.99 SGD
In stock
2.4 5.5 6.4 M3x0.5 137.6 160-6859 1Pack(400PC) 1 B24-0003 08318475 48.99 SGD
In stock
4 8 9.2 M5x0.8 383.36 160-6875 1Pack(320PC) 1 B24-0005 08318457 10.99 SGD
In stock
11 22 25.4 M14x2 363.6 160-6921 1Pack(15PC) 1 B24-0014 08318362 9.99 SGD
In stock
16 30 34.6 M20x2.5 373.14 160-6948 1Pack(6PC) 1 B24-0020 08318396 9.99 SGD
In stock
3.2 7 8.1 M4x0.7 279.3 160-6867 1Pack(350PC) 1 B24-0004 08318466 8.99 SGD
In stock
13 24 27.7 M16x2 432.64 160-6930 1Pack(13PC) 1 B24-0016 08318353 10.99 SGD
In stock
10 19 21.9 M12x1.75 577.85 160-6913 1Pack(35PC) 1 B24-0012 08318371 9.99 SGD
In stock
8 17 19.6 M10x1.5 623.7 160-6905 1Pack(55PC) 1 B24-0010 08318387 9.99 SGD
In stock
6.5 13 15 M8x1.25 543.2 160-6891 1Pack(100PC) 1 B24-0008 08318414 9.99 SGD
In stock
ADD TO CART

Related Products