Buy more than* S$200* and get FREE SHIPPING

Titanium Hexagon Head Bolt, Full Threaded Screw

4.00 (1)
...see all>
Product Options
ADD TO CART
Finishing Material TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Screw Pitch p (mm) Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) Dimensions s (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/pack) Screw Pitch p (mm) Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) Dimensions s (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pure titanium strength Ti2 255-5620 1-2116 - 1.0 M6x16 4.0 10 About 11.5 1Pack(6PC) 1 TB93-0616 08315885 12.99 SGD
In stock
Pure titanium strength Ti2 255-5646 1-2116 20.45 1.0 M6x20 4.0 10 About 11.5 1Pack(6PC) 1 TB93-0620 08315894 12.99 SGD
In stock
Pure titanium strength Ti2 255-5662 1-2116 19.45 1.0 M6x25 4.0 10 About 11.5 1Pack(5PC) 1 TB93-0625 08315842 14.99 SGD
In stock
Pure titanium strength Ti2 255-5433 1-2116 22.05 1.0 M6x30 4.0 10 About 11.5 1Pack(5PC) 1 TB93-0630 08315815 14.99 SGD
In stock
Pure titanium strength Ti2 255-5531 1-2116 18.55 1.25 M8x15 5.5 13 About 15.0 1Pack(3PC) 1 TB93-0815 08315745 12.99 SGD
In stock
Pure titanium strength Ti2 255-5671 1-2116 24.25 1.25 M8x50 5.5 13 About 15.0 1Pack(2PC) 1 TB93-0850 08315727 13.99 SGD
In stock
Pure titanium strength Ti2 255-5450 1-2116 19.45 1.0 M6x35 4.0 10 About 11.5 1Pack(4PC) 1 TB93-0635 08315763 14.99 SGD
In stock
Pure titanium strength Ti2 255-5468 1-2116 11.1 0.8 M5x16 3.5 8 About 9.2 1Pack(6PC) 1 TB93-0516 08315851 14.99 SGD
In stock
Pure titanium strength Ti2 255-5549 1-2116 12.9 0.8 M5x35 3.5 8 About 9.2 1Pack(4PC) 1 TB93-0535 08315797 14.99 SGD
In stock
Pure titanium strength Ti2 255-5565 1-2116 14.1 0.8 M5x40 3.5 8 About 9.2 1Pack(4PC) 1 TB93-0540 08315806 14.99 SGD
In stock
Pure titanium strength Ti2 255-5581 1-2116 18.55 1.0 M6x12 4.0 10 About 11.5 1Pack(7PC) 1 TB93-0612 08315921 12.99 SGD
In stock
Pure titanium strength Ti2 255-5441 1-2116 11.25 0.8 M5x12 3.5 8 About 9.2 1Pack(7PC) 1 TB93-0512 08315912 14.99 SGD
In stock
Pure titanium strength Ti2 255-5484 1-2116 13.05 0.8 M5x20 3.5 8 About 9.2 1Pack(6PC) 1 TB93-0520 08315867 16.99 SGD
In stock
Pure titanium strength Ti2 255-5603 1-2116 17.6 1.0 M6x15 4.0 10 About 11.5 1Pack(6PC) 1 TB93-0615 08315876 13.99 SGD
In stock
Pure titanium strength Ti2 255-5557 1-2116 20.35 1.25 M8x20 5.5 13 About 15.0 1Pack(3PC) 1 TB93-0820 08315754 16.99 SGD
In stock
Pure titanium strength Ti2 255-5573 1-2116 15.45 1.25 M8x25 5.5 13 About 15.0 1Pack(2PC) 1 TB93-0825 08315675 13.99 SGD
In stock
Pure titanium strength Ti2 255-5425 1-2116 10.4 0.8 M5x10 3.5 8 About 9.2 1Pack(7PC) 1 TB93-0510 08315903 16.99 SGD
In stock
Pure titanium strength Ti2 255-5506 1-2116 12.45 0.8 M5x25 3.5 8 About 9.2 1Pack(5PC) 1 TB93-0525 08315824 14.99 SGD
In stock
Pure titanium strength Ti2 255-5522 1-2116 14.2 0.8 M5x30 3.5 8 About 9.2 1Pack(5PC) 1 TB93-0530 08315833 14.99 SGD
In stock
Pure titanium strength Ti2 255-5514 1-2116 19.25 1.0 M6x50 4.0 10 About 11.5 1Pack(3PC) 1 TB93-0650 08315736 14.99 SGD
In stock
Pure titanium strength Ti2 255-5590 1-2116 17.2 1.25 M8x30 5.5 13 About 15.0 1Pack(2PC) 1 TB93-0830 08315684 13.99 SGD
In stock
Pure titanium strength Ti2 255-5476 1-2116 21.1 1.0 M6x40 4.0 10 About 11.5 1Pack(4PC) 1 TB93-0640 08315772 14.99 SGD
In stock
Pure titanium strength Ti2 255-5638 1-2116 20.55 1.25 M8x40 5.5 13 About 15.0 1Pack(2PC) 1 TB93-0840 08315702 13.99 SGD
In stock
Pure titanium strength Ti2 255-5611 1-2116 19.05 1.25 M8 x 35 5.5 13 15 1Pack(2PC) 1 TB93-0835 08315693 12.99 SGD
In stock
Pure titanium strength Ti2 - - 22.45 1.25 M8x45 5.5 13 About 15.0 1Pack(2PC) 1 TB93-0845 08315711 12.99 SGD
In stock
Pure titanium strength Ti2 255-5492 1-2116 23.15 1 M6x45 4 10 About 11.5 1Pack(4PC) 1 TB93-0645 08315781 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production of titanium products
4
From Japan
On 2012-12-13 20:35:11
I would like you to have more length types.
This review is about item#08315781.

Related Products