Buy more than* S$200* and get FREE SHIPPING

Unichrome Hexagon Socket Head Cap Bolt, Half Threaded

...see all>
Product Options
ADD TO CART
JIS Standard Dimensions s (mm) Dimensions e (mm) Dimension t (mm) 2014 TRUSCO Published Page Type Screw Pitch p (mm) Weight (g) Head Diameter dk (mm) Dimensions Ds (mm) TRUSCO Part Number Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) Screw Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Dimensions s (mm) Dimensions e (mm) Dimension t (mm) 2014 TRUSCO Published Page Type Screw Pitch p (mm) Weight (g) Head Diameter dk (mm) Dimensions Ds (mm) TRUSCO Part Number Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) Screw Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - 24 1Pack(18PC) 1 B62-0655 08311082 11.99 SGD
In stock
JIS B 1176. Standard product 3.0 3.44(min) 2.0 1-2126 Semi-screw type 0.70 142.05 7.0 4 212-3916 M4x35 4 20 1Pack(34PC) 1 B62-0435 08310836 18.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 3.0 3.44(min) 2.0 1-2126 Semi-screw type 0.70 140.19 7.0 4 212-3924 M4x40 4 20 1Pack(30PC) 1 B62-0440 08310802 16.99 SGD
In stock
JIS B 1176. Standard product 3.0 3.44(min) 2.0 1-2126 Semi-screw type 0.70 134.36 7.0 4 212-3932 M4x45 4 20 1Pack(26PC) 1 B62-0445 08310775 16.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 4.0 4.58(min) 2.5 1-2126 Semi-screw type 0.80 202.56 8.5 5 212-4025 M5x35 5 22 1Pack(30PC) 1 B62-0535 08310811 16.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 4.0 4.58(min) 2.5 1-2126 Semi-screw type 0.80 188.05 8.5 5 212-4033 M5x40 5 22 1Pack(25PC) 1 B62-0540 08310766 15.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 350.00 13.0 8 212-4319 M8x55 8 28 1Pack(14PC) 1 B62-0855 08310644 15.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 345.96 13.0 8 212-4327 M8x60 8 28 1Pack(12PC) 1 B62-0860 08310635 15.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 327.8 13.0 8 212-4343 M8x70 8 28 1Pack(10PC) 1 B62-0870 08310617 12.99 SGD
In stock
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 297.00 13.0 8 212-4351 M8x75 8 28 1Pack(9PC) 1 B62-0875 08310994 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 8.0 9.15(min) 5.0 1-2126 Semi-screw type 1.50 398.42 16.0 10 212-4424 M10x45 10 32 1Pack(11PC) 1 B62-1045 08311021 12.99 SGD
In stock
JIS B 1176. Standard product 8.0 9.15(min) 5.0 1-2126 Semi-screw type 1.50 369.00 16.0 10 212-4441 M10x55 10 32 1Pack(9PC) 1 B62-1055 08311344 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 2.5 2.87(min) 1.3 1-2126 Semi-screw type 0.50 66.37 5.5 3 212-3827 M3x25 3 18 1Pack(39PC) 1 B62-0325 08311186 19.99 SGD
In stock
JIS B 1176. Standard product 2.5 2.87(min) 1.3 1-2126 Semi-screw type 0.50 59.31 5.5 3 212-3835 M3x30 3 18 1Pack(30PC) 1 B62-0330 08311177 16.99 SGD
In stock
JIS B 1176. Standard product 3.0 3.44(min) 2.0 1-2126 Semi-screw type 0.70 158.36 7.0 4 212-3908 M4x30 4 20 1Pack(43PC) 1 B62-0430 08310872 19.99 SGD
In stock
JIS B 1176. Standard product 3.0 3.44(min) 2.0 1-2126 Semi-screw type 0.70 118.92 7.0 4 212-3941 M4x50 4 20 1Pack(21PC) 1 B62-0450 08310741 15.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 389.30 13.0 8 212-4297 M8x45 8 28 1Pack(17PC) 1 B62-0845 08310696 12.99 SGD
In stock
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 373.20 13.0 8 212-4301 M8x50 8 28 1Pack(15PC) 1 B62-0850 08310653 13.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 319.00 13.0 8 212-4335 M8x65 8 28 1Pack(11PC) 1 B62-0865 08310626 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 4.0 4.58(min) 2.5 1-2126 Semi-screw type 0.80 191.42 8.5 5 212-4017 M5x30 5 22 1Pack(32PC) 1 B62-0530 08310827 16.99 SGD
In stock
JIS B 1176. Standard product 4.0 4.58(min) 2.5 1-2126 Semi-screw type 0.80 199.00 8.5 5 212-4041 M5x45 5 22 1Pack(24PC) 1 B62-0545 08310757 15.99 SGD
In stock
JIS B 1176. Standard product 4.0 4.58(min) 2.5 1-2126 Semi-screw type 0.80 181.24 8.5 5 212-4050 M5x50 5 22 1Pack(20PC) 1 B62-0550 08310723 15.99 SGD
In stock
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 280.31 10.0 6 212-4122 M6x35 6 24 1Pack(29PC) 1 B62-0635 08310793 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 280.02 10.0 6 212-4131 M6x40 6 24 1Pack(26PC) 1 B62-0640 08310784 16.99 SGD
In stock
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 273.24 10.0 6 212-4149 M6x45 6 24 1Pack(23PC) 1 B62-0645 08311125 15.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 272.79 10.0 6 212-4157 M6x50 6 24 1Pack(21PC) 1 B62-0650 08311107 15.99 SGD
In stock
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 243.36 10.0 6 212-4173 M6x60 6 24 1Pack(16PC) 1 B62-0660 08311073 13.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 214.20 10.0 6 212-4181 M6x65 6 24 1Pack(14PC) 1 B62-0665 08311064 13.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 226.59 10.0 6 212-4190 M6x70 6 24 1Pack(13PC) 1 B62-0670 08311046 13.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 5.0 5.72(min) 3.0 1-2126 Semi-screw type 1.00 190.30 10.0 6 212-4203 M6x75 6 24 1Pack(11PC) 1 B62-0675 08311012 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 6.0 6.86(min) 4.0 1-2126 Semi-screw type 1.25 346.74 13.0 8 212-4289 M8x40 8 28 1Pack(18PC) 1 B62-0840 08310714 11.99 SGD
In stock
JIS B 1176. Standard product 8.0 9.15(min) 5.0 1-2126 Semi-screw type 1.50 297.28 16.0 10 212-4432 M10x50 10 32 1Pack(10PC) 1 B62-1050 08311003 12.99 SGD
In stock
JIS B 1176. Standard product 8.0 9.15(min) 5.0 1-2126 Semi-screw type 1.50 363.76 16.0 10 212-4459 M10x60 10 32 1Pack(8PC) 1 B62-1060 08311326 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 8.0 9.15(min) 5.0 1-2126 Semi-screw type 1.50 361.48 16.0 10 212-4475 M10x70 10 32 1Pack(7PC) 1 B62-1070 08311301 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 8.0 9.15(min) 5.0 1-2126 Semi-screw type 1.50 371.00 16.0 10 212-4483 M10x75 10 32 1Pack(7PC) 1 B62-1075 08311317 12.99 SGD
Shipped after 2018-04-23
JIS B 1176. Standard product 8.0 9.15(min) 5.0 1-2126 Semi-screw type 1.50 376.00 16.0 10 212-4467 M10x65 10 32 1Pack(8PC) 1 B62-1065 08311335 12.99 SGD
In stock
ADD TO CART

Related Products