Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Socket Flat Head Bolt, SCM435, Fully Threaded

5.00 (4)
Strength
12.9
...see all>
Product Options
ADD TO CART
Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Screw Type Dimension t (mm) 2014 TRUSCO Published Page Dimensions L (mm) Dimensions ds (phi mm) Weight (g) Screw Pitch p (mm) Material (Body) Head Diameter dk (mm) TRUSCO Part Number Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Screw Type Dimension t (mm) 2014 TRUSCO Published Page Dimensions L (mm) Dimensions ds (phi mm) Weight (g) Screw Pitch p (mm) Material (Body) Head Diameter dk (mm) TRUSCO Part Number Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 JIS B 1176 standard products 10 11.43 (Min) All screw 6 1-2121 20 12 470.25 1.75 Chromium molybdenum steel (SCM435) 18 160-3671 M12 1Pack(15PC) 1 B30-1220 08312963 12.99 SGD
In stock
12 JISB1176standardproducts 10 11.43(Min) Full Thread 6 1-2121 40 12 568.56 1.75 Chromium-molybdenumsteel(SCM435) 18 160-3710 M12 1Pack(12PC) 1 B30-1240 08312884 12.99 SGD
In stock
12 JISB1176standardproducts 10 11.43(Min) Full Thread 6 1-2121 35 12 558.22 1.75 Chromium-molybdenumsteel(SCM435) 18 160-3701 M12 1Pack(13PC) 1 B30-1235 08312902 12.99 SGD
In stock
8 JISB1176standardproducts 6 6.86(minimum) Full Thread 4 1-2121 30 8 577.32 1.25 Chromium-molybdenumsteel(SCM435) 13 160-3019 M8 1Pack(34PC) 1 B30-0830 08311721 12.99 SGD
In stock
6 JISB1176standardproducts 5 5.72(minimum) Full Thread 3 1-2121 16 6 373.86 1 Chromium-molybdenumsteel(SCM435) 10 160-2799 M6 1Pack(67PC) 1 B30-0616 08312351 11.99 SGD
In stock
5 JISB1176standardproducts 4 4.58(minimum) Full Thread 2.5 1-2121 25 5 250.18 0.8 Chromium-molybdenumsteel(SCM435) 8.5 160-2691 M5 1Pack(48PC) 1 B30-0525 08312017 11.99 SGD
In stock
2 JISB1176standardproducts 1.5 1.73(minimum) Full Thread 1 1-2121 8 2 10.53 0.4 Chromium-molybdenumsteel(SCM435) 3.8 213-0653 M2 1Pack(39PC) 1 B30-0208 08311843 10.99 SGD
In stock
10 JISB1176standardproducts 8 9.15(minimum) Full Thread 5 1-2121 25 10 637.26 1.5 Chromium-molybdenumsteel(SCM435) 16 160-3361 M10 1Pack(26PC) 1 B30-1025 08313051 12.99 SGD
In stock
8 JISB1176standardproducts 6 6.86(minimum) Full Thread 4 1-2121 20 8 527.6 1.25 Chromium-molybdenumsteel(SCM435) 13 160-2993 M8 1Pack(40PC) 1 B30-0820 08311913 12.99 SGD
In stock
5 JISB1176standardproducts 4 4.58(minimum) Full Thread 2.5 1-2121 20 5 270.96 0.8 Chromium-molybdenumsteel(SCM435) 8.5 160-2683 M5 1Pack(61PC) 1 B30-0520 08312184 11.99 SGD
In stock
5 JISB1176standardproducts 4 4.58(minimum) Full Thread 2.5 1-2121 15 5 252.01 0.8 Chromium-molybdenumsteel(SCM435) 8.5 160-2659 M5 1Pack(68PC) 1 B30-0515 08312403 11.99 SGD
In stock
5 JISB1176standardproducts 4 4.58(minimum) Full Thread 2.5 1-2121 10 5 232.8 0.8 Chromium-molybdenumsteel(SCM435) 8.5 160-2632 M5 1Pack(75PC) 1 B30-0510 08312455 11.99 SGD
In stock
2 JISB1176standardproducts 1.5 1.73(minimum) Full Thread 1 1-2121 12 2 11.55 0.4 Chromium-molybdenumsteel(SCM435) 3.8 213-0670 M2 1Pack(35PC) 1 B30-0212 08311737 10.99 SGD
In stock
8 JISB1176standardproducts 6 6.86(minimum) Full Thread 4 1-2121 15 8 488.46 1.25 Chromium-molybdenumsteel(SCM435) 13 160-2969 M8 1Pack(42PC) 1 B30-0815 08311931 12.99 SGD
In stock
6 JISB1176standardproducts 5 5.72(minimum) Full Thread 3 1-2121 18 6 390 1 Chromium-molybdenumsteel(SCM435) 10 160-2802 M6 1Pack(65PC) 1 B30-0618 08312297 11.99 SGD
In stock
6 JISB1176standardproducts 5 5.72(minimum) Full Thread 3 1-2121 10 6 295.53 1 Chromium-molybdenumsteel(SCM435) 10 160-2764 M6 1Pack(68PC) 1 B30-0610 08312412 11.99 SGD
In stock
4 JISB1176standardproducts 3 3.44(minimum) Full Thread 2 1-2121 20 4 164.27 0.7 Chromium-molybdenumsteel(SCM435) 7 160-2543 M4 1Pack(61PC) 1 B30-0420 08312175 10.99 SGD
In stock
2 JISB1176standardproducts 1.5 1.73(minimum) Full Thread 1 1-2121 10 2 11.7 0.4 Chromium-molybdenumsteel(SCM435) 3.8 213-0661 M2 1Pack(39PC) 1 B30-0210 08311852 10.99 SGD
In stock
6 JISB1176standardproducts 5 5.72(minimum) Full Thread 3 1-2121 25 6 446.76 1 Chromium-molybdenumsteel(SCM435) 10 160-2829 M6 1Pack(60PC) 1 B30-0625 08312141 11.99 SGD
In stock
6 JIS B 1176 standard product 5 5.72 (minimum) Full Thread 3 - 15 6 360.26 1 Chromium-molybdenum steel (SCM435) 10 - M6 1Pack(67PC) 1 B30-0615 08312342 11.99 SGD
In stock
6 JIS B 1176 standard product 5 5.72 (minimum) Full Thread 3 - 20 6 411.84 1 Chromium-molybdenum steel (SCM435) 10 - M6 1Pack(65PC) 1 B30-0620 08312306 11.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 14 5 251.30 0.80 Chromium-molybdenum steel (SCM435) 8.5 213-0858 M5 1Pack(70PC) 1 B30-0514 08312437 12.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 16 5 248.95 0.80 Chromium-molybdenum steel (SCM435) 8.5 160-2667 M5 1Pack(65PC) 1 B30-0516 08312272 15.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) Full Thread 5.0 1-2121 12 10 359.10 1.50 Chromium-molybdenum steel (SCM435) 16.0 160-3167 M10 1Pack(21PC) 1 B30-1012 08313015 11.99 SGD
In stock
2 JIS B 1176. Standard product 1.5 1.73(min) Full Thread 1 1-2121 15 2 12.09 0.40 Chromium-molybdenum steel (SCM435) 3.8 213-0688 M2 1Pack(31PC) 1 B30-0215 08311694 12.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) Full Thread 4.0 1-2121 12 8 374.50 1.25 Chromium-molybdenum steel (SCM435) 13.0 160-2942 M8 1Pack(35PC) 1 B30-0812 08311773 11.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 15 3 74.40 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2411 M3 1Pack(62PC) 1 B30-0315 08312202 10.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 16 3 71.42 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2420 M3 1Pack(62PC) 1 B30-0316 08312211 12.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 8 4 112.13 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2489 M4 1Pack(68PC) 1 B30-0408 08312385 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 15 4 142.87 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2519 M4 1Pack(65PC) 1 B30-0415 08312263 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 25 4 178.59 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2551 M4 1Pack(56PC) 1 B30-0425 08312105 10.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) Full Thread 3.0 1-2121 12 6 318.85 1.00 Chromium-molybdenum steel (SCM435) 10.0 160-2772 M6 1Pack(68PC) 1 B30-0612 08312421 11.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) Full Thread 6.0 1-2121 25 12 523.95 1.75 Chromium-molybdenum steel (SCM435) 18.0 160-3680 M12 1Pack(15PC) 1 B30-1225 08312972 12.99 SGD
In stock
2 JIS B 1176. Standard product 1.5 1.73(min) Full Thread 1 1-2121 4 2 7.56 0.40 Chromium-molybdenum steel (SCM435) 3.8 213-0629 M2 1Pack(36PC) 1 B30-0204 08311782 12.99 SGD
In stock
2 JIS B 1176. Standard product 1.5 1.73(min) Full Thread 1 1-2121 5 2 8.58 0.40 Chromium-molybdenum steel (SCM435) 3.8 213-0637 M2 1Pack(39PC) 1 B30-0205 08311825 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 5 3 37.90 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2365 M3 1Pack(55PC) 1 B30-0305 08312062 10.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) Full Thread 3.0 1-2121 6 6 146.36 1.00 Chromium-molybdenum steel (SCM435) 10.0 213-0921 M6 1Pack(40PC) 1 B30-0606 08311895 12.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) Full Thread 3.0 1-2121 8 6 200.10 1.00 Chromium-molybdenum steel (SCM435) 10.0 160-2756 M6 1Pack(50PC) 1 B30-0608 08312044 12.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) Full Thread 4.0 1-2121 16 8 504.00 1.25 Chromium-molybdenum steel (SCM435) 13.0 160-2977 M8 1Pack(42PC) 1 B30-0816 08311947 12.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) Full Thread 4.0 1-2121 18 8 531.30 1.25 Chromium-molybdenum steel (SCM435) 13.0 160-2985 M8 1Pack(42PC) 1 B30-0818 08311956 15.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) Full Thread 4.0 1-2121 35 8 568.50 1.25 Chromium-molybdenum steel (SCM435) 13.0 160-3027 M8 1Pack(30PC) 1 B30-0835 08311676 12.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 6 4 92.56 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2471 M4 1Pack(65PC) 1 B30-0406 08312324 12.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 8 5 171.78 0.80 Chromium-molybdenum steel (SCM435) 8.5 160-2624 M5 1Pack(60PC) 1 B30-0508 08312132 12.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 18 5 266.50 0.80 Chromium-molybdenum steel (SCM435) 8.5 160-2675 M5 1Pack(65PC) 1 B30-0518 08312281 11.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) Full Thread 5.0 1-2121 40 10 530.08 1.50 Chromium-molybdenum steel (SCM435) 16.0 160-3396 M10 1Pack(16PC) 1 B30-1040 08312981 12.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) Full Thread 6.0 1-2121 50 12 562.60 1.75 Chromium-molybdenum steel (SCM435) 18.0 160-3736 M12 1Pack(10PC) 1 B30-1250 08312832 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 8 3 55.56 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2381 M3 1Pack(68PC) 1 B30-0308 08312367 10.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 10 3 61.34 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2390 M3 1Pack(68PC) 1 B30-0310 08312376 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 14 4 135.85 0.70 Chromium-molybdenum steel (SCM435) 7.0 213-0777 M4 1Pack(65PC) 1 B30-0414 08312254 15.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) Full Thread 3.0 1-2121 22 6 415.40 1.00 Chromium-molybdenum steel (SCM435) 10.0 213-0947 M6 1Pack(62PC) 1 B30-0622 08312227 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 4 3 25.88 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2357 M3 1Pack(40PC) 1 B30-0304 08311861 12.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) Full Thread 4.0 1-2121 10 8 332.31 1.25 Chromium-molybdenum steel (SCM435) 13.0 160-2934 M8 1Pack(33PC) 1 B30-0810 08311712 11.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) Full Thread 4.0 1-2121 14 8 475.86 1.25 Chromium-molybdenum steel (SCM435) 13.0 160-2951 M8 1Pack(42PC) 1 B30-0814 08311922 12.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 10 4 122.33 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2497 M4 1Pack(68PC) 1 B30-0410 08312394 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 12 4 126.69 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2501 M4 1Pack(65PC) 1 B30-0412 08312245 10.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 12 5 244.11 0.80 Chromium-molybdenum steel (SCM435) 8.5 160-2641 M5 1Pack(73PC) 1 B30-0512 08312446 11.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) Full Thread 6.0 1-2121 15 12 416.70 1.75 Chromium-molybdenum steel (SCM435) 18.0 213-0980 M12 1Pack(15PC) 1 B30-1215 08312945 11.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) Full Thread 6.0 1-2121 16 12 429.00 1.75 Chromium-molybdenum steel (SCM435) 18.0 213-0998 M12 1Pack(15PC) 1 B30-1216 08312954 11.99 SGD
In stock
2 JIS B 1176. Standard product 1.5 1.73(min) Full Thread 1 1-2121 3 2 5.89 0.40 Chromium-molybdenum steel (SCM435) 3.8 213-0611 M2 1Pack(31PC) 1 B30-0203 08311685 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 6 3 43.92 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2373 M3 1Pack(60PC) 1 B30-0306 08312123 10.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 18 3 70.40 0.50 Chromium-molybdenum steel (SCM435) 5.5 213-0700 M3 1Pack(55PC) 1 B30-0318 08312071 12.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 6 5 144.21 0.80 Chromium-molybdenum steel (SCM435) 8.5 160-2616 M5 1Pack(55PC) 1 B30-0506 08312087 12.99 SGD
In stock
2 JIS B 1176. Standard product 1.5 1.73(min) Full Thread 1 1-2121 6 2 9.36 0.40 Chromium-molybdenum steel (SCM435) 3.8 213-0645 M2 1Pack(39PC) 1 B30-0206 08311834 10.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 20 3 77.06 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2438 M3 1Pack(54PC) 1 B30-0320 08312053 10.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 22 3 62.10 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2446 M3 1Pack(45PC) 1 B30-0322 08311974 10.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 5 5 112.59 0.80 Chromium-molybdenum steel (SCM435) 8.5 213-0840 M5 1Pack(45PC) 1 B30-0505 08312001 12.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) Full Thread 2.5 1-2121 22 5 240.50 0.80 Chromium-molybdenum steel (SCM435) 8.5 213-0866 M5 1Pack(50PC) 1 B30-0522 08312035 11.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) Full Thread 4.0 1-2121 22 8 526.30 1.25 Chromium-molybdenum steel (SCM435) 13.0 213-0955 M8 1Pack(38PC) 1 B30-0822 08311816 15.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 12 3 65.14 0.50 Chromium-molybdenum steel (SCM435) 5.5 160-2403 M3 1Pack(66PC) 1 B30-0312 08312315 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 5 4 98.93 0.70 Chromium-molybdenum steel (SCM435) 7.0 213-0769 M4 1Pack(66PC) 1 B30-0405 08312236 13.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 16 4 143.35 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2527 M4 1Pack(61PC) 1 B30-0416 08312157 12.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 18 4 161.65 0.70 Chromium-molybdenum steel (SCM435) 7.0 160-2535 M4 1Pack(61PC) 1 B30-0418 08312166 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) Full Thread 2.0 1-2121 4 4 60.71 0.70 Chromium-molybdenum steel (SCM435) 7.0 213-0751 M4 1Pack(45PC) 1 B30-0404 08311992 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) Full Thread 1.3 1-2121 14 3 63.24 0.50 Chromium-molybdenum steel (SCM435) 5.5 213-0696 M3 1Pack(62PC) 1 B30-0314 08312193 12.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) Full Thread 3.0 1-2121 14 6 337.68 1.00 Chromium-molybdenum steel (SCM435) 10.0 213-0939 M6 1Pack(67PC) 1 B30-0614 08312333 11.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) Full Thread 3.0 1-2121 30 6 470.58 1.00 Chromium-molybdenum steel (SCM435) 10.0 160-2837 M6 1Pack(55PC) 1 B30-0630 08312096 12.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) Full Thread 5.0 1-2121 16 10 477.00 1.50 Chromium-molybdenum steel (SCM435) 16.0 160-3183 M10 1Pack(25PC) 1 B30-1016 08313033 12.99 SGD
In stock
10 JISB1176standardproducts 8 9.15(minimum) Full Thread 5 1-2121 20 10 617.12 1.5 Chromium-molybdenumsteel(SCM435) 16 160-3191 M10 1Pack(28PC) 1 B30-1020 08313076 12.99 SGD
In stock
12 JISB1176standardproducts 10 11.43(Min) Full Thread 6 1-2121 30 12 539 1.75 Chromium-molybdenumsteel(SCM435) 18 160-3698 M12 1Pack(14PC) 1 B30-1230 08312927 12.99 SGD
In stock
10 JISB1176standardproducts 8 9.15(minimum) Full Thread 5 1-2121 35 10 611.4 1.5 Chromium-molybdenumsteel(SCM435) 16 160-3388 M10 1Pack(20PC) 1 B30-1035 08313006 12.99 SGD
In stock
10 JISB1176standardproducts 8 9.15(minimum) Full Thread 5 1-2121 30 10 549.2 1.5 Chromium-molybdenumsteel(SCM435) 16 160-3370 M10 1Pack(20PC) 1 B30-1030 08312997 12.99 SGD
In stock
8 JISB1176standardproducts 6 6.86(minimum) Full Thread 4 1-2121 25 8 540 1.25 Chromium-molybdenumsteel(SCM435) 13 160-3001 M8 1Pack(36PC) 1 B30-0825 08311807 12.99 SGD
In stock
12 JISB1176standardproducts 10 11.43(Min) Full Thread 6 1-2121 45 12 570.02 1.75 Chromium-molybdenumsteel(SCM435) 18 160-3728 M12 1Pack(11PC) 1 B30-1245 08312866 12.99 SGD
In stock
10 JISB1176standardproducts 8 9.15(minimum) Full Thread 5 1-2121 15 10 464.5 1.5 Chromium-molybdenumsteel(SCM435) 16 160-3175 M10 1Pack(25PC) 1 B30-1015 08313024 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Concluding parts
5
From Japan
On 2016-10-26 06:56:33
Unlike a plus screw etc., it is attractive that screws can be tightened even from tilt.
This review is about item#08312053.
Installation of small parts
5
From Japan
On 2016-03-16 15:15:23
It holds oil with black dye and is easy to use
This review is about item#08312017.
Motorcycle maintenance
5
From Japan
On 2014-10-31 02:36:40
I'm sorry to Mr. Monotaro, but I can not use the Osaka soul's thing about Bolt. Although the price does not change so much, there is a considerable difference in accuracy.
This review is about item#08312455.
Repair of equipment machinery
5
From Japan
On 2014-05-14 14:59:01
Quality is satisfactory without any problem.
This review is about item#08312175.

Related Products