Buy more than* S$200* and get FREE SHIPPING

Hexagon Socket Flat Head Bolt, SCM435, Half Threaded

4.00 (4)
2014 TRUSCO Published Page
1-2122
Strength
12.9
Screw Type
Half screw
...see all>
Product Options
ADD TO CART
Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Dimension t (mm) Dimensions L (mm) Weight (g) Dimensions ds (phi mm) Material (Body) Screw Pitch p (mm) TRUSCO Part Number Head Diameter dk (mm) Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Dimension t (mm) Dimensions L (mm) Weight (g) Dimensions ds (phi mm) Material (Body) Screw Pitch p (mm) TRUSCO Part Number Head Diameter dk (mm) Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 JISB1176standardproducts 6 6.86(minimum) 4 45 595.4 8 Chromium-molybdenumsteel(SCM435) 1.25 160-3043 13 M8 1Pack(26PC) 1 B30-0845 08311606 12.99 SGD
In stock
8 JISB1176standardproducts 6 6.86(minimum) 4 50 572.24 8 Chromium-molybdenumsteel(SCM435) 1.25 160-3051 13 M8 1Pack(23PC) 1 B30-0850 08311554 12.99 SGD
In stock
6 JIS B 1176 standard products 5 5.72 (minimum) 3 35 386.64 6 Chromium molybdenum steel (SCM435) 1 160-2845 10 M6 1Pack(40PC) 1 B30-0635 08311904 11.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 35 167.12 4 Chromium-molybdenum steel (SCM435) 0.70 160-2578 7.0 M4 1Pack(40PC) 1 B30-0435 08311877 15.99 SGD
Shipped after 2018-05-25
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 75 81.50 4 Chromium-molybdenum steel (SCM435) 0.70 213-0831 7.0 M4 1Pack(10PC) 1 B30-0475 08311353 15.99 SGD
Shipped after 2018-05-25
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 45 248.76 5 Chromium-molybdenum steel (SCM435) 0.80 160-2730 8.5 M5 1Pack(30PC) 1 B30-0545 08311651 12.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 75 150.70 5 Chromium-molybdenum steel (SCM435) 0.80 213-0912 8.5 M5 1Pack(11PC) 1 B30-0575 08311371 15.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 60 319.41 6 Chromium-molybdenum steel (SCM435) 1.00 160-2896 10.0 M6 1Pack(21PC) 1 B30-0660 08311545 11.99 SGD
Shipped after 2018-05-31
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 65 293.76 6 Chromium-molybdenum steel (SCM435) 1.00 160-2900 10.0 M6 1Pack(18PC) 1 B30-0665 08311493 11.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 75 259.56 6 Chromium-molybdenum steel (SCM435) 1.00 160-2926 10.0 M6 1Pack(14PC) 1 B30-0675 08311414 11.99 SGD
Shipped after 2018-05-25
8 JIS B 1176. Standard product 6.0 6.86(min) 4.0 55 537.20 8 Chromium-molybdenum steel (SCM435) 1.25 160-3116 13.0 M8 1Pack(20PC) 1 B30-0855 08311536 12.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) 6.0 60 521.12 12 Chromium-molybdenum steel (SCM435) 1.75 160-3752 18.0 M12 1Pack(8PC) 1 B30-1260 08313103 12.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 60 106.45 4 Chromium-molybdenum steel (SCM435) 0.70 213-0807 7.0 M4 1Pack(16PC) 1 B30-0460 08311457 12.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 35 270.08 5 Chromium-molybdenum steel (SCM435) 0.80 160-2713 8.5 M5 1Pack(40PC) 1 B30-0535 08311886 15.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) 5.0 70 568.04 10 Chromium-molybdenum steel (SCM435) 1.50 160-3655 16.0 M10 1Pack(11PC) 1 B30-1070 08312857 12.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) 5.0 75 547.00 10 Chromium-molybdenum steel (SCM435) 1.50 160-3663 16.0 M10 1Pack(10PC) 1 B30-1075 08312823 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) 1.3 45 67.25 3 Chromium-molybdenum steel (SCM435) 0.50 213-0734 5.5 M3 1Pack(24PC) 1 B30-0345 08311563 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) 1.3 50 61.54 3 Chromium-molybdenum steel (SCM435) 0.50 213-0742 5.5 M3 1Pack(20PC) 1 B30-0350 08311527 10.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) 4.0 65 462.00 8 Chromium-molybdenum steel (SCM435) 1.25 160-3132 13.0 M8 1Pack(15PC) 1 B30-0865 08311441 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) 1.3 40 70.76 3 Chromium-molybdenum steel (SCM435) 0.50 213-0726 5.5 M3 1Pack(28PC) 1 B30-0340 08311624 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 55 141.58 4 Chromium-molybdenum steel (SCM435) 0.70 213-0793 7.0 M4 1Pack(25PC) 1 B30-0455 08311502 10.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 50 226.55 5 Chromium-molybdenum steel (SCM435) 0.80 160-2748 8.5 M5 1Pack(25PC) 1 B30-0550 08311581 15.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 70 157.82 5 Chromium-molybdenum steel (SCM435) 0.80 213-0904 8.5 M5 1Pack(13PC) 1 B30-0570 08311396 12.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 70 278.88 6 Chromium-molybdenum steel (SCM435) 1.00 160-2918 10.0 M6 1Pack(16PC) 1 B30-0670 08311466 12.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) 5.0 45 543.30 10 Chromium-molybdenum steel (SCM435) 1.50 160-3400 16.0 M10 1Pack(15PC) 1 B30-1045 08312936 12.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) 6.0 55 546.30 12 Chromium-molybdenum steel (SCM435) 1.75 160-3744 18.0 M12 1Pack(9PC) 1 B30-1255 08313121 12.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 30 104.15 4 Chromium-molybdenum steel (SCM435) 0.70 160-2560 7.0 M4 1Pack(50PC) 1 B30-0430 08312026 15.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 45 392.04 6 Chromium-molybdenum steel (SCM435) 1.00 160-2861 10.0 M6 1Pack(33PC) 1 B30-0645 08311703 11.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) 4.0 60 490.11 8 Chromium-molybdenum steel (SCM435) 1.25 160-3124 13.0 M8 1Pack(17PC) 1 B30-0860 08311484 12.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) 5.0 50 550.20 10 Chromium-molybdenum steel (SCM435) 1.50 160-3612 16.0 M10 1Pack(14PC) 1 B30-1050 08312911 12.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) 5.0 60 545.64 10 Chromium-molybdenum steel (SCM435) 1.50 160-3639 16.0 M10 1Pack(12PC) 1 B30-1060 08312875 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) 1.3 30 69.20 3 Chromium-molybdenum steel (SCM435) 0.50 160-2462 5.5 M3 1Pack(35PC) 1 B30-0330 08311746 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) 1.3 35 67.56 3 Chromium-molybdenum steel (SCM435) 0.50 213-0718 5.5 M3 1Pack(30PC) 1 B30-0335 08311633 15.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 50 117.04 4 Chromium-molybdenum steel (SCM435) 0.70 160-2608 7.0 M4 1Pack(19PC) 1 B30-0450 08311572 12.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 65 85.80 4 Chromium-molybdenum steel (SCM435) 0.70 213-0815 7.0 M4 1Pack(12PC) 1 B30-0465 08311387 11.99 SGD
Shipped after 2018-05-25
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 55 186.20 5 Chromium-molybdenum steel (SCM435) 0.80 213-0874 8.5 M5 1Pack(19PC) 1 B30-0555 08311511 10.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 65 169.50 5 Chromium-molybdenum steel (SCM435) 0.80 213-0891 8.5 M5 1Pack(15PC) 1 B30-0565 08311432 12.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) 4.0 40 565.11 8 Chromium-molybdenum steel (SCM435) 1.25 160-3035 13.0 M8 1Pack(27PC) 1 B30-0840 08311615 12.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) 4.0 70 458.92 8 Chromium-molybdenum steel (SCM435) 1.25 160-3141 13.0 M8 1Pack(14PC) 1 B30-0870 08311423 12.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) 6.0 70 518.14 12 Chromium-molybdenum steel (SCM435) 1.75 163-1667 18.0 M12 1Pack(7PC) 1 B30-1270 08313094 12.99 SGD
In stock
3 JIS B 1176. Standard product 2.5 2.87(min) 1.3 25 76.59 3 Chromium-molybdenum steel (SCM435) 0.50 160-2454 5.5 M3 1Pack(45PC) 1 B30-0325 08311983 10.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 70 84.07 4 Chromium-molybdenum steel (SCM435) 0.70 213-0823 7.0 M4 1Pack(11PC) 1 B30-0470 08311362 11.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 40 387.72 6 Chromium-molybdenum steel (SCM435) 1.00 160-2853 10.0 M6 1Pack(36PC) 1 B30-0640 08311791 11.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) 5.0 55 551.20 10 Chromium-molybdenum steel (SCM435) 1.50 160-3621 16.0 M10 1Pack(13PC) 1 B30-1055 08312893 12.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) 6.0 75 474.00 12 Chromium-molybdenum steel (SCM435) 1.75 163-1675 18.0 M12 1Pack(6PC) 1 B30-1275 08313085 11.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 40 163.56 4 Chromium-molybdenum steel (SCM435) 0.70 160-2586 7.0 M4 1Pack(35PC) 1 B30-0440 08311755 15.99 SGD
In stock
4 JIS B 1176. Standard product 3.0 3.44(min) 2.0 45 155.04 4 Chromium-molybdenum steel (SCM435) 0.70 160-2594 7.0 M4 1Pack(30PC) 1 B30-0445 08311642 10.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 30 257.23 5 Chromium-molybdenum steel (SCM435) 0.80 160-2705 8.5 M5 1Pack(43PC) 1 B30-0530 08311965 11.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 40 263.27 5 Chromium-molybdenum steel (SCM435) 0.80 160-2721 8.5 M5 1Pack(35PC) 1 B30-0540 08311764 11.99 SGD
In stock
5 JIS B 1176. Standard product 4.0 4.58(min) 2.5 60 180.20 5 Chromium-molybdenum steel (SCM435) 0.80 213-0882 8.5 M5 1Pack(17PC) 1 B30-0560 08311475 10.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 50 389.70 6 Chromium-molybdenum steel (SCM435) 1.00 160-2870 10.0 M6 1Pack(30PC) 1 B30-0650 08311667 11.99 SGD
In stock
6 JIS B 1176. Standard product 5.0 5.72(min) 3.0 55 352.50 6 Chromium-molybdenum steel (SCM435) 1.00 160-2888 10.0 M6 1Pack(25PC) 1 B30-0655 08311597 12.99 SGD
In stock
8 JIS B 1176. Standard product 6.0 6.86(min) 4.0 75 452.40 8 Chromium-molybdenum steel (SCM435) 1.25 160-3159 13.0 M8 1Pack(13PC) 1 B30-0875 08311405 12.99 SGD
In stock
10 JIS B 1176. Standard product 8.0 9.15(min) 5.0 65 533.50 10 Chromium-molybdenum steel (SCM435) 1.50 160-3647 16.0 M10 1Pack(11PC) 1 B30-1065 08312841 11.99 SGD
In stock
12 JIS B 1176. Standard product 10.0 11.43(min) 6.0 65 558.40 12 Chromium-molybdenum steel (SCM435) 1.75 163-1659 18.0 M12 1Pack(8PC) 1 B30-1265 08313112 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts Installation
5
From Japan
On 2017-10-26 14:35:58
There is no big problem. I am solidly making it, and the screwing of the screw is also good. If it says so, it will be appreciated if there are fewer packs.
This review is about item#8311405.
During machine maintenance
1
From Japan
On 2017-10-17 15:34:27
24 maintenance bolts were necessary, but this set was 23 for some reason. I have ordered one bolt of the same size of the same manufacturer. I'd like it to be an even set at least. I think that it is not even looking for the machine parts that are attached with an odd number of books all over the world ....
This review is about item#8311554.
Concluding parts
5
From Japan
On 2016-10-26 06:56:44
Unlike a plus screw etc., it is attractive that screws can be tightened even from tilt.
This review is about item#08311633.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:04:48
no problem
This review is about item#08311615.

Related Products