Buy more than* S$200* and get FREE SHIPPING

Taper Plug, Sunk Head Plug

Hexagon Hole B (mm)
10
Screw Standard Diameter (mm)
20.955
Dimension m (mm)
6
Standard Diameter Position (a)(mm)
0.9
Effective Diameter (phi mm)
19.793
Dimension t (mm)
12.5 +/-0.4
Size
PT1/2
Weight (g)
135.6
Material
Structural carbon steel (SWRH)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6PC) 1 B83-0112 08314817 9.66 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products