Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rod End

Operating Temperature Range (deg C)
-50-+230
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) 2015 Trusco Published Pages Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Inner Diameter Tolerance (micro m) Dimension d (mm) Dimensions dk (mm) Type Screw Dimensions M Weight (g) Dimensions L4 (mm) Dimensions h1 (mm) TRUSCO Part Number Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) 2015 Trusco Published Pages Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Inner Diameter Tolerance (micro m) Dimension d (mm) Dimensions dk (mm) Type Screw Dimensions M Weight (g) Dimensions L4 (mm) Dimensions h1 (mm) TRUSCO Part Number Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.50 14 28 1 1641 9.80 1-1559 17.4 +0--8 10 19.0 Right-hand thread M10x1.50 55 62 48 280-7718 28 1Box(2PC) 1 POS10 08279686 34.99 SGD
In stock
15.00 21 42 1 1641 21.40 1-1559 36.4 +0--8 16 28.5 Right-hand thread M16x2.00 210 87 66 280-7742 37 1PC 1 POS16 08279713 30.99 SGD
In stock
9.00 12 24 1 1641 7.10 1-1559 11.0 +0--8 8 15.8 Right-hand thread M8x1.25 38 54 42 280-7700 25 1Box(2PC) 1 POS8 08279774 31.99 SGD
In stock
18.00 25 50 - 31.00 - 49.5 +0--10 20 34.9 - M20x1.50 380 103 78 280-7769 45 1pc 1 POS20 08279731 44.99 SGD
In stock
ADD TO CART

Related Products