Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) TRUSCO Part Number 2014 TRUSCO Published Page Overall Height (mm) Inner Diameter Tolerance (micro m) Standard Dynamic Load Rating (kN) Dimensions dk (mm) Standard static Load Rating (kN) Screw Dimensions M Dimension d (mm) Working Distance (mm) Overall Width (mm) Dimensions L4 (mm) Operating Temperature Range (deg C) Dimensions h1 (mm) Type Dimension L3 (mm) Weight (g) Dimensions C (mm) Shaft Diameter (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) TRUSCO Part Number 2014 TRUSCO Published Page Overall Height (mm) Inner Diameter Tolerance (micro m) Standard Dynamic Load Rating (kN) Dimensions dk (mm) Standard static Load Rating (kN) Screw Dimensions M Dimension d (mm) Working Distance (mm) Overall Width (mm) Dimensions L4 (mm) Operating Temperature Range (deg C) Dimensions h1 (mm) Type Dimension L3 (mm) Weight (g) Dimensions C (mm) Shaft Diameter (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 - - 54 +0 - -8 7.1 15.8 11.6 M8 8 42 24 54 -30 - +150 42 Right-hand thread 25 38 9 8 12 1Box(2PC) 1 COS8 08279372 34.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - 1Box(2PC) 1 COSL6 08279467 30.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - - - - - - - 1Box(2PC) 1 COS10 08279284 37.99 SGD
In stock
20 280-7394 1-1558 46 +0 to -8 4.25 12.7 7.2 M6 6 36 20 46 -30 to +150 36 Right-handthread 21 20 6.75 6 9 1Box(2PC) 1 COS6 08279363 30.99 SGD
In stock
24 277-4895 1-1558 54 +0 to -8 7.1 15.8 11.6 M8 8 42 24 54 -30 to +150 42 Left-handthread 25 38 9 8 12 1Box(2PC) 1 COSL8 08279476 34.99 SGD
Shipped after 2018-04-26
32 280-7424 1-1558 70 +0 to -8 13.20 22.2 17.00 M12 12 54 32 70 -30 to +150 54 Right-hand thread 32 85 12.00 12 16 1PC 1 COS12 08279293 21.99 SGD
In stock
46 280-7459 1-1558 95 +0 to -8 26.00 31.7 42.50 M18x1.5 18 72 46 95 -30 to +150 72 Right-hand thread 41 280 16.50 18 23 1PC 1 COS18 08279327 42.99 SGD
In stock
36 280-7432 1-1558 78 +0 to -8 17.00 25.4 24.00 M14 14 60 36 78 -30 to +150 60 Right-hand thread 36 140 13.50 14 19 1PC 1 COS14 08279302 26.99 SGD
Shipped after 2018-05-01
50 280-7467 1-1558 103 +0 to -10 31.00 34.9 42.50 M20x1.5 20 78 50 103 -30 to +150 78 Right-hand thread 45 380 18.00 20 25 1PC 1 COS20 08279336 53.99 SGD
Shipped after 2018-04-26
28 277-4909 1-1558 62 +0 to -8 9.80 19.0 14.50 M10 10 48 28 62 -30 to +150 48 Left-hand thread 28 55 10.50 10 14 1Box(2PC) 1 COSL10 08279381 43.99 SGD
Shipped after 2018-04-26
18 277-4771 1-1558 42 +0 to -8 3.25 11.1 5.70 M5 5 33 - 42 -30 to +150 33 Left-hand thread 19 13 6.00 5 8 1Box(2PC) 1 COSL5 08279451 31.99 SGD
Shipped after 2018-04-26
42 280-7441 1-1558 87 +0 to -8 21.40 28.5 28.50 M16 16 66 42 87 -30 to +150 66 Right-hand thread 37 210 15.00 16 21 1PC 1 COS16 08279311 36.99 SGD
In stock
36 277-4925 1-1558 78 +0 to -8 17.00 25.4 24.00 M14 14 60 36 78 -30 to +150 60 Left-hand thread 36 140 13.50 14 19 1PC 1 COSL14 08279406 26.99 SGD
Shipped after 2018-04-26
46 277-4941 1-1558 95 +0 to -8 26.00 31.7 42.50 M18x1.5 18 72 46 95 -30 to +150 72 Left-hand thread 41 280 16.50 18 23 1PC 1 COSL18 08279424 42.99 SGD
Shipped after 2018-04-26
54 280-7475 1-1558 111 +0 to -10 42.20 38.1 57.00 M22x1.5 22 84 54 111 -30 to +150 84 Right-hand thread 48 480 20.00 22 28 1PC 1 COS22 08279345 57.99 SGD
Shipped after 2018-04-26
18 280-7386 1-1558 42 +0 to -8 3.25 11.1 5.70 M5 5 33 - 42 -30 to +150 33 Right-hand thread 19 13 6.00 5 8 1Box(2PC) 1 COS5 08279354 31.99 SGD
Shipped after 2018-04-26
32 277-4917 1-1558 70 +0 to -8 13.20 22.2 17.00 M12 12 54 32 70 -30 to +150 54 Left-hand thread 32 85 12.00 12 16 1PC 1 COSL12 08279397 21.99 SGD
Shipped after 2018-04-26
42 277-4933 1-1558 87 +0 to -8 21.40 28.5 28.50 M16 16 66 42 87 -30 to +150 66 Left-hand thread 37 210 15.00 16 21 1PC 1 COSL16 08279415 36.99 SGD
Shipped after 2018-04-26
54 277-4968 1-1558 111 +0 to -10 42.20 38.1 57.00 M22x1.5 22 84 54 111 -30 to +150 84 Left-hand thread 48 480 20.00 22 28 1PC 1 COSL22 08279442 57.99 SGD
Shipped after 2018-04-26
50 277-4950 1-1558 103 +0 to -10 31.00 34.9 42.50 M20x1.5 20 78 50 103 -30 to +150 78 Left-hand thread 45 380 18.00 20 25 1PC 1 COSL20 08279433 50.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle parts repair
1
From Japan
On 2013-04-20 14:09:41
I ordered COS 12 and COSL 12 but something different from the picture came in COS 12. Since I have ordered seeing images and sizes here, I think that presentation of information such as specification change is indispensable. It is unfortunate that it is taken as being neglected small orders and it is regrettable. If the size is the same, it is not a good translation, so please provide information such as specification change properly. It is not possible to talk with other products because it is done, right? I understand that the problem of TRUSCO side is big this time, please do it properly.
This review is about item#08279293.
Own vehicle
5
From Japan
On 2011-11-03 00:52:13
cheap
This review is about item#08279424.

Related Products