Buy more than* S$200* and get FREE SHIPPING

For Welding Color Glass 2 Pieces

2.33 (3)
Purpose
Arc welding
Finishing Material
Glass
...see all
Product Options
ADD TO CART
Compatible Models Weight (g) TRUSCO Part Number Mass (g/pack) Application Dimensions (Vetical x Horizontal) (mm) Abstract Thickness (mm) 2014 TRUSCO Published Page Mass (g/sheet) Degree of Shading Dimensions (Vetical x Horizontal x Thickness) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Models Weight (g) TRUSCO Part Number Mass (g/pack) Application Dimensions (Vetical x Horizontal) (mm) Abstract Thickness (mm) 2014 TRUSCO Published Page Mass (g/sheet) Degree of Shading Dimensions (Vetical x Horizontal x Thickness) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HS,TPW-T,TPW-K 752 409-8471 752 - - - - 2-2585 - #12 50x105x3 - 1Box(20Sheet) 1 GC-12 48931127 59.15 SGD
Shipped after 2017-02-28
HS, TPW-T, TPW-K - 284-7094 - Arc welding - - - 2-2585 36.6 #10 50x105x3 50x105 1Box(20Sheet) 1 GC-10 08292767 59.15 SGD
Shipped after 2017-02-27
HS, TPW-T, TPW-K 83 409-8501 83 - - - 3 2-2585 - #8 50x105x3 - 1Pack(2Sheet) 1 P-GC-8 48931154 6.36 SGD
Shipped after 2017-02-27
HS, TPW-T, TPW-K 83 409-8498 83 - - - 3 2-2585 - #12 50x105x3 - 1Pack(2Sheet) 1 P-GC-12 48931145 6.50 SGD
Shipped after 2017-02-27
HS,TPW-T,TPW-K - 284-7108 - - - - - 2-2585 36.6 #9 50x105x3 50x105 1Box(20Sheet) 1 GC-9 08292742 58.43 SGD
Shipped after 2017-02-28
HS,TPW-T,TPW-K 752 409-8480 752 - - - - 2-2585 - #8 50x105x3 - 1Box(20Sheet) 1 GC-8 48931136 58.43 SGD
Shipped after 2017-03-03
HS,TPW-T,TPW-K - 228-2780 - Arc welding - - - 2-2585 36.6 #11 50x105x3 50x105 1Box(20Sheet) 1 GC-11 08292724 59.15 SGD
Shipped after 2017-02-28
HS, TPW-T, TPW-K - 284-7116 83 - 50x105 With pack 3.0 - - #10 80x140x10 - 1Pack(2Sheet) 1 P-GC-10 08292733 6.42 SGD
Shipped after 2017-02-27
HS, TPW-T, TPW-K - 284-7124 83 - 50x105 With pack 3.0 - - #9 80x140x10 - 1Pack(2Sheet) 1 P-GC-9 08292751 6.42 SGD
Shipped after 2017-02-27
HS, TPW-T, TPW-K - 228-2828 83 - 50x105 With pack 3.0 - - #11 80x140x10 - 1Pack(2Sheet) 1 P-GC 08292776 6.42 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
As welding when the light-shielding glass
1
From Japan
On 2017-02-13 18:35:57
Although it is the same count you feel like why too bright.
This review is about item#8292751.
welding
5
From Japan
On 2017-01-18 14:40:49
Recently, will come to presbyopia, you use the number 9 of the light-shielding glass in the enlarged plate and pair. It has helped us very much.
This review is about item#8292751.
welding
1
From Japan
On 2015-11-26 19:21:06
Bad color
This review is about item#08292733.

Related Products