Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Natural Glass for Welding 100 Pieces

5.00 (1)
Purpose
Cover lens for shading glass.
Mass (g/pack)
2820
Dimensions (Horizontal x Vetical x Thickness) (mm)
105x50x2
Dimensions (Vetical x Horizontal) (mm)
50x105
Abstract
Boxed
Finishing Material
Glass
Thickness (mm)
2.0
Compatible Models
HS, TPW-T, TPW-K
TRUSCO Part Number
228-2798
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 GT 08292785 49.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weld surface
5
From Japan
On 2017-11-04 14:48:18
The function is sufficient and cheap and it will be saved More cheap and more helpful
This review is about item#8292785.

Related Products