Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Natural Glass Pack for Welding

5.00 (2)
Purpose
Cover lens for shading glass.
Mass (g/pack)
66
Dimensions (Vetical x Horizontal x Thickness) (mm)
80x140x10
Dimensions (Vetical x Horizontal) (mm)
50x105
Abstract
With pack
Finishing Material
Glass
Thickness (mm)
2.0
Compatible Models
HS, TPW-T, TPW-K
TRUSCO Part Number
228-2836
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 P-GT 08292794 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For protecting the color of the welding surface glass
5
From Japan
On 2016-05-06 22:04:02
I was looking for a product that can be purchased at a low price with the required number of cards, and I found this. The product itself is used without problems, wearing it on the surface of the DIN standard and using it.
This review is about item#08292794.
Avoid sputtering of welding
5
From Japan
On 2015-01-23 22:53:31
Although I am satisfied about this product, I do not need too much number, so I bought this product but I would like to sell PB brand things a little more than 100 units instead of 100 units.
This review is about item#08292794.

Related Products