Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Size (mm) Working Load (t) Length (m) Safe Working load (t) TRUSCO Part Number Overall Length (m) Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Size (mm) Working Load (t) Length (m) Safe Working load (t) TRUSCO Part Number Overall Length (m) Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.56 9 (Hanging vertical two) 1.261 1.5 - 176-9936 - (Sling) 9 A 1PC 1 GR-9S1.5 08415933 20.99 SGD
In stock
2.5 18 (Hanging vertical two) 4.98 1 (Hanging vertical two) 4.98 353-9709 1 (Sling) 18 A 1PC 1 GR-18S1 39590162 63.99 SGD
In stock
- - (Hanging vertical two) 4.98 2 (Hanging vertical two) 4.98 353-9725 2.0 (Sling) 18 A 1PC 1 GR-18S2 39590187 149.99 SGD
In stock
- - (Hanging vertical two) 4.98 1.5 (Hanging vertical two) 4.98 353-9717 1.5 (Sling) 18 A 1PC 1 GR-18S1.5 39590153 78.99 SGD
In stock
- - (Hanging vertical two) 4.98 3.5 (Hanging vertical two) 4.98 353-9750 3.5 (Sling) 18 A 1PC 1 GR-18S3.5 39590196 119.99 SGD
In stock
- - (Hanging vertical two) 4.98 2.5 (Hanging vertical two) 4.98 353-9733 2.5 (Sling) 18 A 1PC 1 GR-18S2.5 39590171 89.99 SGD
In stock
2.72 12 (Hanging vertical two) 2.241 5 - 177-0446 - (Sling) 12 A 1PC 1 GR-12S5 08415547 60.99 SGD
In stock
0.53 8 (Hanging vertical two) 0.996 2 - 176-9961 - (Sling) 8 A 1PC 1 GR-8S2 08415854 20.99 SGD
In stock
0.26 6 (Hanging vertical two) 0.615 1.5 - 176-9910 - (Sling) 6 A 1PC 1 GR-6S1.5 08415757 14.99 SGD
In stock
0.85 6 (Hanging vertical two) 0.615 6 - 177-0195 - (Sling) 6 A 1PC 1 GR-6S6 08415827 28.99 SGD
In stock
0.39 6 (Hanging vertical two) 0.615 2.5 - 176-9995 - (Sling) 6 A 1PC 1 GR-6S2.5 08415775 17.99 SGD
In stock
0.42 8 (Hanging vertical two) 0.996 1.5 - 176-9928 - (Sling) 8 A 1PC 1 GR-8S1.5 08415845 18.99 SGD
In stock
0.96 9 (Hanging vertical two) 1.261 3 - 177-0055 - (Sling) 9 A 1PC 1 GR-9S3 08415967 28.99 SGD
In stock
0.45 6 (Hanging vertical two) 0.615 3 - 177-0039 - (Sling) 6 A 1PC 1 GR-6S3 08415784 18.99 SGD
In stock
3.9 14 26.25 (to stainless steel) 5 - 177-0454 - (Sling) 14 A 1PC 1 GR-14S5 08415635 79.99 SGD
In stock
1.39 10 (Hanging vertical two) 1.557 3.5 - 177-0101 - (Sling) 10 A 1PC 1 GR-10S3.5 08415434 37.99 SGD
In stock
1.89 10 (Hanging vertical two) 1.557 5 - 177-0187 - (Sling) 10 A 1PC 1 GR-10S5 08415452 47.99 SGD
In stock
2 12 (Hanging vertical two) 2.241 3.5 - 177-0381 - (Sling) 12 A 1PC 1 GR-12S3.5 08415522 49.99 SGD
In stock
1.38 8 (Hanging vertical two) 0.996 6 - 177-0209 - (Sling) 8 A 1PC 1 GR-8S6 08415915 39.99 SGD
In stock
0.85 8 (Hanging vertical two) 0.996 3.5 - 177-0080 - (Sling) 8 A 1PC 1 GR-8S3.5 08415881 30.99 SGD
In stock
0.58 6 (Hanging vertical two) 0.615 4 - 177-0110 - (Sling) 6 A 1PC 1 GR-6S4 08415802 21.99 SGD
In stock
- - (Hanging vertical two) 4.98 3 (Hanging vertical two) 4.98 353-9741 3.0 (Sling) 18 A 1PC 1 GR-18S3 39590205 109.99 SGD
In stock
1.10 9 (Hanging vertical two) 1.261 3.5 - 177-0098 - (Sling) 9 A 1PC 1 GR-9S3.5 08415976 34.99 SGD
In stock
1.17 8 (Hanging vertical two) 0.996 5 - 177-0161 - (Sling) 8 A 1PC 1 GR-8S5 08415906 32.99 SGD
In stock
0.95 8 (Hanging vertical two) 0.996 4 - 177-0128 - (Sling) 8 A 1PC 1 GR-8S4 08415897 31.99 SGD
In stock
0.72 6 (Hanging vertical two) 0.615 5 - 177-0152 - (Sling) 6 A 1PC 1 GR-6S5 08415811 23.99 SGD
In stock
0.52 6 (Hanging vertical two) 0.615 3.5 - 177-0071 - (Sling) 6 A 1PC 1 GR-6S3.5 08415793 24.99 SGD
In stock
3.90 - (Hanging vertical two) 3.979 3.5 - 177-0403 - (Sling) 16 A 1PC 1 GR-16S3.5 08415705 81.99 SGD
In stock
0.63 8 (Hanging vertical two) 0.996 2.5 - 177-0004 - (Sling) 8 A 1PC 1 GR-8S2.5 08415863 23.99 SGD
In stock
4.55 - (Hanging vertical two) 3.051 6 - 177-0489 - (Sling) 14 A 1PC 1 GR-14S6 08415644 93.99 SGD
In stock
1.50 9 (Hanging vertical two) 1.261 5 - 177-0179 - (Sling) 9 A 1PC 1 GR-9S5 08415994 42.99 SGD
In stock
1.23 9 (Hanging vertical two) 1.261 4 - 177-0136 - (Sling) 9 A 1PC 1 GR-9S4 08415985 32.99 SGD
In stock
2.92 - (Hanging vertical two) 3.051 3.5 - 177-0390 - (Sling) 14 A 1PC 1 GR-14S3.5 08415617 63.99 SGD
In stock
1.77 9 (Hanging vertical two) 1.261 6 - 177-0217 - (Sling) 9 A 1PC 1 GR-9S6 08416003 45.99 SGD
In stock
3.06 16 (Hanging vertical two) 3.051 2.5 - 177-0349 - (Sling) 16 A 1PC 1 GR-16S2.5 08415687 70.99 SGD
In stock
0.74 8 (Hanging vertical two) 0.996 3 - 177-0047 - (Sling) 8 A 1PC 1 GR-8S3 08415872 26.99 SGD
In stock
1.52 12 10 ": hanging two 2.5 - 177-0322 - (Sling) 12 A 1PC 1 GR-12S2.5 08415504 41.99 SGD
In stock
- 10 1.557 (Two vertical suspension) 1 - 176-9901 - - - 1PC 1 GR-10S1 08415382 21.99 SGD
In stock
- 10 1.557 (Two vertical suspension) 1.5 - 176-9944 - - - 1PC 1 GR-10S1.5 08415391 24.99 SGD
In stock
- 10 1.557 (Two vertical suspension) 2 - 176-9987 - - - 1PC 1 GR-10S2 08415407 26.99 SGD
In stock
- 10 1.557 (Two vertical suspension) 2.5 - 177-0021 - - - 1PC 1 GR-10S2.5 08415416 29.99 SGD
In stock
- 10 1.557 (Two vertical suspension) 3 - 177-0063 - - - 1PC 1 GR-10S3 08415425 34.99 SGD
In stock
- 10 1.557 (Two vertical suspension) 4 - 177-0144 - - - 1PC 1 GR-10S4 08415443 41.99 SGD
In stock
- 10 1.557 (Two vertical suspension) 6 - 177-0225 - - - 1PC 1 GR-10S6 08415461 54.99 SGD
In stock
- 12 2.241 (Two vertical suspension) 1 - 177-0233 - - - 1PC 1 GR-12S1 08415477 26.99 SGD
In stock
- 12 2.241 (Two vertical suspension) 1.5 - 177-0268 - - - 1PC 1 GR-12S1.5 08415486 31.99 SGD
In stock
- 12 2.241 (Two vertical suspension) 2 - 177-0292 - - - 1PC 1 GR-12S2 08415495 35.99 SGD
In stock
- 12 2.241 (Two vertical suspension) 3 - 177-0357 - - - 1PC 1 GR-12S3 08415513 45.99 SGD
In stock
- 12 2.241 (Two vertical suspension) 4 - 177-0411 - - - 1PC 1 GR-12S4 08415531 54.99 SGD
In stock
- 12 2.241 (Two vertical suspension) 6 - 177-0471 - - - 1PC 1 GR-12S6 08415556 70.99 SGD
In stock
- 14 3.051 (Two vertical suspension) 1 - 177-0241 - - - 1PC 1 GR-14S1 08415565 35.99 SGD
In stock
- 14 3.051 (Two vertical suspension) 1.5 - 177-0276 - - - 1PC 1 GR-14S1.5 08415574 42.99 SGD
In stock
- 14 3.051 (Two vertical suspension) 2 - 177-0306 - - - 1PC 1 GR-14S2 08415583 48.99 SGD
In stock
- 14 3.051 (Two vertical suspension) 2.5 - 177-0331 - - - 1PC 1 GR-14S2.5 08415592 55.99 SGD
In stock
- 14 3.051 (Two vertical suspension) 3 - 177-0365 - - - 1PC 1 GR-14S3 08415601 59.99 SGD
In stock
- 14 3.051 (Two vertical suspension) 4 - 177-0420 - - - 1PC 1 GR-14S4 08415626 70.99 SGD
In stock
- 16 3.979 (Two vertical suspension) 1 - 177-0250 - - - 1PC 1 GR-16S1 08415653 45.99 SGD
In stock
- 16 3.979 (Two vertical suspension) 1.5 - 177-0284 - - - 1PC 1 GR-16S1.5 08415662 56.99 SGD
In stock
- 16 3.979 (Two vertical suspension) 2 - 177-0314 - - - 1PC 1 GR-16S2 08415671 62.99 SGD
In stock
- 16 3.979 (Two vertical suspension) 3 - 177-0373 - - - 1PC 1 GR-16S3 08415696 75.99 SGD
In stock
- 16 3.979 (Two vertical suspension) 4 - 177-0438 - - - 1PC 1 GR-16S4 08415714 91.99 SGD
In stock
- 16 3.979 (Two vertical suspension) 5 - 177-0462 - - - 1PC 1 GR-16S5 08415723 109.99 SGD
In stock
- 6 0.615 (Two vertical suspension) 1 - 176-9871 - - - 1PC 1 GR-6S1 08415741 14.99 SGD
In stock
- 6 0.615 (Two vertical suspension) 2 - 176-9952 - - - 1PC 1 GR-6S2 08415766 16.99 SGD
In stock
- 8 0.996 (Two vertical suspension) 1 - 176-9880 - - - 1PC 1 GR-8S1 08415836 18.99 SGD
In stock
- 9 1.261 (Two vertical suspension) 1 - 176-9898 - - - 1PC 1 GR-9S1 08415924 20.99 SGD
In stock
- 9 1.261 (Two vertical suspension) 2 - 176-9979 - - - 1PC 1 GR-9S2 08415942 22.99 SGD
In stock
- 9 1.261 (Two vertical suspension) 2.5 - 177-0012 - - - 1PC 1 GR-9S2.5 08415951 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
For connection of chill hall and supporting tree
5
From Japan
On 2017-03-16 21:20:35
Purchased for use because it wanted enough length for the connection between chill hall and support wood. I was fine.
This review is about item#8415461.
Logging of trees
5
From Japan
On 2016-03-30 00:28:50
Correspondence was also quick, supple feeling was supple, easy to use and it was good.
This review is about item#08415942.
Loading and unloading utility pole
5
From Japan
On 2015-05-23 04:19:17
Since it is in a bag one by one, good knitting of sweat is visible and the finish is treated with aluminum very good
This review is about item#08415513.
Used in shackle racks on flat iron plates for hanging pallets when loading truck with crane
5
From Japan
On 2014-07-18 13:41:46
No kinks occur, efficiently using the bundled wires without protruding. Because it can be compactly stored, we do not take place.
This review is about item#08415407.
It is used when hanging a load.
5
From Japan
On 2014-05-10 22:10:21
Very easy to use, I should have bought quickly.
This review is about item#08415407.
To stabilize the pulling direction with a winch at the time of tree cutting
5
From Japan
On 2013-12-11 20:37:49
It can be used stably.
This review is about item#08416003.
Used to catch luggage with hoist
5
From Japan
On 2013-08-28 14:11:28
The knitted part and the aluminum sleeve part are slim than those of conventional use, and it is saved because it becomes easier to pull out from under the packing material. Durability is difficult to judge because it is beginning to use, but the feeling of use is good.
This review is about item#08415513.
Unic rug
5
From Japan
On 2013-04-22 15:14:07
I am very satisfied. It was priced and easy to use and firm. I will also use it when replacing.
This review is about item#08415443.

Related Products