Buy more than* S$200* and get FREE SHIPPING

W Sling B Type, One End Thimble

Specification
One end thimble
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Wire Diameter (phi mm) Dimension t (mm) Nominal Designation Dimension L1 (mm) Dimensions L (mm) Dimensions t1 (mm) Weight (kg) Rope Length (m) TRUSCO Part Number Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Wire Diameter (phi mm) Dimension t (mm) Nominal Designation Dimension L1 (mm) Dimensions L (mm) Dimensions t1 (mm) Weight (kg) Rope Length (m) TRUSCO Part Number Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 27 6 3 6 26(min) 36 1 0.38 2.5 286-9471 16(min) 1PC 1 GRB-6S2.5 08416091 59.99 SGD
Shipped after 2018-02-26
11 40 9 4 9 38(min) 51 1 0.56 1.5 286-9501 25(min) 1PC 1 GRB-9S1.5 08416125 55.99 SGD
Shipped after 2018-02-26
11 40 9 4 9 38(min) 51 1 0.69 2.0 286-9519 25(min) 1PC 1 GRB-9S2 08416134 62.99 SGD
In stock
8 27 6 3 6 26(min) 36 1 0.26 1.5 286-9454 16(min) 1PC 1 GRB-6S1.5 08416073 55.99 SGD
Shipped after 2018-02-26
8 27 6 3 6 26(min) 36 1 0.32 2.0 286-9462 16(min) 1PC 1 GRB-6S2 08416082 56.99 SGD
Shipped after 2018-02-26
15 54 - 5 - 52(min) 68 1.5 1.89 3.0 286-9586 34(min) 1PC 1 GRB-12S3 08416055 79.99 SGD
In stock
8 27 6 3 6 26(min) 36 1 0.20 1.0 286-9446 16(min) 1PC 1 GRB-6S1 08416064 55.99 SGD
Shipped after 2018-02-26
11 40 9 4 9 38(min) 51 1 0.43 1.0 286-9497 25(min) 1PC 1 GRB-9S1 08416116 57.99 SGD
Shipped after 2018-02-26
15 54 12 5 12 52 (minimum) 68 1.5 0.97 1 286-9543 34 (minimum) 1PC 1 GRB-12S1 08416012 75.99 SGD
In stock
15 54 12 5 12 52 (minimum) 68 1.5 1.2 1.5 286-9551 34 (minimum) 1PC 1 GRB-12S1.5 08416021 68.99 SGD
Shipped after 2018-02-26
11 40 9 4 9 38(min) 51 1 0.82 2.5 286-9527 25(min) 1PC 1 GRB-9S2.5 08416143 64.99 SGD
Shipped after 2018-02-26
15 54 - 5 - 52(min) 68 1.5 1.43 2.0 286-9560 34(min) 1PC 1 GRB-12S2 08416037 72.99 SGD
Shipped after 2018-02-26
15 54 - 5 - 52(min) 68 1.5 1.66 2.5 286-9578 34(min) 1PC 1 GRB-12S2.5 08416046 74.99 SGD
Shipped after 2018-02-26
8 27 6 3 6 26(min) 36 1 0.44 3.0 286-9489 16(min) 1PC 1 GRB-6S3 08416107 61.99 SGD
Shipped after 2018-02-26
11 40 9 4 9 38(min) 51 1 0.95 3.0 286-9535 25(min) 1PC 1 GRB-9S3 08416152 65.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products