Buy more than* S$200* and get FREE SHIPPING

Single Leg Sling

Type
B
Specification
Both end thimble
...see all
Product Options
ADD TO CART
Dimension t (mm) Dimension L1 (mm) Dimensions L (mm) Wire Diameter (phi mm) Weight (kg) Safe Working load (t) TRUSCO Part Number Dimensions t1 (mm) Rope Length (m) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimension L1 (mm) Dimensions L (mm) Wire Diameter (phi mm) Weight (kg) Safe Working load (t) TRUSCO Part Number Dimensions t1 (mm) Rope Length (m) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 52 (minimum) 68 12 1.4 2.40: hanging two vertical 286-9411 1.5 2 34 (minimum) 15 54 1PC 1 GRE-12S2 08416186 75.39 SGD
Shipped after 2017-01-27
5 52(min) 68 - 0.94 2.40: hanging two vertical 286-9390 1.5 1 34(min) 15 54 1PC 1 GRE-12S1 08416161 69.68 SGD
Shipped after 2017-01-27
5 52(min) 68 - 1.17 2.40: hanging two vertical 286-9403 1.5 1.5 34(min) 15 54 1PC 1 GRE-12S1.5 08416177 73.65 SGD
Shipped after 2017-01-24
3 26(min) 36 6 0.44 - 286-9331 1 3 16(min) 8 27 1PC 1 GRE-6S3 08416256 64.23 SGD
Shipped after 2017-01-24
4 38(min) 51 9 0.48 1.35: hanging two vertical 286-9349 1 1 25(min) 11 40 1PC 1 GRE-9S1 08416265 61.52 SGD
Shipped after 2017-01-24
4 38(min) 51 9 0.61 1.35: hanging two vertical 286-9357 1 1.5 25(min) 11 40 1PC 1 GRE-9S1.5 08416274 61.52 SGD
Shipped after 2017-01-24
3 26(min) 36 6 0.2 - 286-9292 1 1 16(min) 8 27 1PC 1 GRE-6S1 08416213 56.91 SGD
Shipped after 2017-01-24
5 52(min) 68 - 1.86 2.40: hanging two vertical 286-9438 1.5 3 34(min) 15 54 1PC 1 GRE-12S3 08416204 84.41 SGD
Shipped after 2017-01-24
5 52(min) 68 - 1.63 2.40: hanging two vertical 286-9420 1.5 2.5 34(min) 15 54 1PC 1 GRE-12S2.5 08416195 80.53 SGD
Shipped after 2017-01-24
4 38(min) 51 9 0.74 1.35: hanging two vertical 286-9365 1 2 25(min) 11 40 1PC 1 GRE-9S2 08416283 65.35 SGD
Shipped after 2017-01-24
3 26(min) 36 6 0.26 - 286-9306 1 1.5 16(min) 8 27 1PC 1 GRE-6S1.5 08416222 59.80 SGD
Shipped after 2017-01-24
3 26(min) 36 6 0.32 - 286-9314 1 2 16(min) 8 27 1PC 1 GRE-6S2 08416231 61.48 SGD
Shipped after 2017-01-24
3 26(min) 36 6 0.38 - 286-9322 1 2.5 16(min) 8 27 1PC 1 GRE-6S2.5 08416247 61.52 SGD
Shipped after 2017-01-24
4 38(min) 51 9 0.87 1.35: hanging two vertical 286-9373 1 2.5 25(min) 11 40 1PC 1 GRE-9S2.5 08416292 67.01 SGD
Shipped after 2017-01-24
4 38(min) 51 9 1 1.35: hanging two vertical 286-9381 1 3 25(min) 11 40 1PC 1 GRE-9S3 08416301 68.67 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products