Buy more than* S$200* and get FREE SHIPPING

Professional Stepladder

4.50 (4)
2014 TRUSCO Published Page
2-2785
Maximum Working Load (kg)
130
Ladder Length (m)
2.33
Top Plate Height (m)
1.11
Top Plate Size (mm)
300x255
Weight (kg)
6.2
Finishing Material
Aluminum alloy
TRUSCO Part Number
273-7591
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPRK-120 08296145 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Disaster equipment
5
From Japan
On 2017-09-02 19:58:25
Escape from the second floor, there is a sense of stability in high place work. A certain weight sense ensures working stability
This review is about item#8296172.
easy work
5
From Japan
On 2017-08-16 09:30:39
It is solid and load-bearing also has a sense of security, the resin of the foot has a sense of stability and is easy to use.
This review is about item#8296154.
Convenient for replacing equipment in the ceiling of the room, working in high places, etc.
4
From Japan
On 2016-10-21 15:03:37
I would like an easy and durable packing ⇒ The rest of the garbage processing is serious.
This review is about item#8296145.
Aerial work
4
From Japan
On 2015-05-18 15:32:26
The price is somewhat higher, but safety is perfect. Since weight is heavier than what we are currently using, we would like to lighter weight.
This review is about item#08296172.

Related Products