Buy more than* S$200* and get FREE SHIPPING

Aluminum Stepladder 90cm

Maximum Working Load (kg)
130
Ladder Length (m)
1.72
Top Plate Height (m)
0.81
Top Plate Size (mm)
300x255
Weight (kg)
5.2
Finishing Material
Aluminum alloy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPRK-090 08296181 249.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products