Buy more than* S$200* and get FREE SHIPPING

Stepladder Foot Cover

5.00 (1)
Weight (g)
80 (1 Piece)
Finishing Material
Bottom: 30% cotton, 70% polyester, projection of PVC vinyl side: 30% cotton, 70% polyester
TRUSCO Part Number
253-7745
Compatible
For stepladders
Specification
Supporting models:THK type, TPRK type (Trusco), HM type, SOF type (Pica), RAX type, YAM type (Hasegawa), MAX type (Nakao)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 TAC-2 08296197 19.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the stepladder
5
From Japan
On 2015-06-25 22:08:58
Scratches on the floor I bought four additional not arrived because perfect is also resilient to the stepladder.
This review is about item#08296197.

Related Products