Buy more than* S$200* and get FREE SHIPPING

Stepstool Foot Cover

3.75 (4)
Weight (g)
40 (1 Pack)
Finishing Material
(Bags) Polyester / cotton (On the bottom protrusion) Vinyl chloride
TRUSCO Part Number
253-7737
Compatible
Used as a step
Specification
Supported types:TAF type, TAU type (Trusco), PFC type, PFW type (Pica), SD type, SC type (Hasegawa)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 TAC-1 08296206 15.64 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
House cleaning
3
From Japan
On 2016-09-29 16:23:17
Since there is no elongation, I have a hard time when I wear it
This review is about item#8296206.
Purchase mistake
2
From Japan
On 2015-07-08 14:58:28
I thought that there was no kind in the leg cover of the stepladder, and when I purchased it easily, I was surprised that a very small size arrived. I will not use it at all, but I will give up as it is my own mistake.
This review is about item#08296206.
Communication work
5
From Japan
On 2014-12-14 15:35:29
I bought it cheaply, I thought that the rubber is hard to be fitted, but I was convinced that it was perfect and difficult to put in when I tried. I think that it is a very good product.
Communication work
5
From Japan
On 2014-12-14 15:08:20
I bought it cheaply, I thought that the rubber is hard to be fitted, but I was convinced that it was perfect and difficult to put in when I tried. I think that it is a very good product.

Related Products