Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Part Box With Color Blue
[x]close
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Containers
>
Parts Boxes
>
Box Type
Part Box With Color Blue
TRUSCO
Click for images of all products
Color
Blue
Specification
Deep type
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
Capacity (L)
Weight (kg)
Finishing Material
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
Capacity (L)
Weight (kg)
Finishing Material
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
595x360x115
452x267x113
17.5
2.7
Steel (Baked)
507-2026
1PC
1
K-2 B
08421086
60.99 SGD
In stock
470x320x120
350x260x118
12.0
1.6
Steel (Baked)
507-2069
1PC
1
K-5 B
08421104
34.99 SGD
In stock
405x263x96
290x197x94
6.9
1.1
Steel (baking finish)
507-2107
1PC
1
K-8 B
08421122
25.99 SGD
In stock
465x265x96
360x197x94
7.7
1.5
Steel (baking finish)
507-2085
1PC
1
K-7 B
08421113
28.99 SGD
In stock
352x240x96
252x162x94
5.2
0.8
Steel (baking finish)
507-2123
1PC
1
K-9 B
08421131
23.99 SGD
In stock
301x220x92
191x151x90
3.5
0.6
Made of steel (baked)
507-2140
1PC
1
K-10 B
08421077
19.99 SGD
In stock
510x320x120
390x260x118
14.0
2.0
Made of steel (baked)
507-2042
1PC
1
K-4 B
08421095
34.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Parts Box Red
TRUSCO
21.99
-
60.99 SGD
(2)
Parts Box No Coating
TRUSCO
13.99
-
49.99 SGD
(24)
Parts Box Blue
TRUSCO
23.99
-
40.99 SGD
Large Parts Bin
TRUSCO
-
(2)
Parts Box Unpainted, Handle
TRUSCO
27.99
-
37.99 SGD
(1)
Parts Box Red
TRUSCO
23.99
-
73.99 SGD
Parts Box Unpainted
TRUSCO
19.99
-
32.99 SGD
(6)
Parts BOX colored red with handle
TRUSCO
50.99
-
129.99 SGD
New parts box
Marvel
84.99
-
139.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Parts Box Red
TRUSCO
21.99
-
60.99 SGD
(2)
Parts Box Blue
TRUSCO
23.99
-
40.99 SGD
Parts Box No Coating
TRUSCO
13.99
-
49.99 SGD
(24)
>>
Category
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Containers
>
Parts Boxes
>
Box Type
Related Products
TRUSCO
Baking supplies
Baking steel
Parts box
K5B
k5b
Top