Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parts Box Unpainted

3.83 (6)
Specification
Shallow type
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Color Weight (kg) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Capacity (L) Color Weight (kg) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
595x360x45 452x267x43 6 Unpainted 1.8 Steel (galvanized) 507-1992 1PC 1 KA-2 08421402 32.99 SGD
Shipped after 2018-06-25
510x320x45 390x260x43 5.0 No paint 1.3 Steel (zinc plated) 507-2000 1PC 1 KA-4 08421576 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For parts maintenance
5
From Japan
On 2017-09-07 19:31:20
I thought that if it overlapped with a part box of just the right size shape and other depth (I do not know if there was)
This review is about item#8421576.
To DIY
5
From Japan
On 2017-08-22 10:10:20
I used it as a drawer to attach to the garage counter. I like the rugged appearance very much. It can not be helped because it is unpainted, but because there is a unique steel odor, it is necessary to protect and paint the parts that you frequently touch with your hands.
This review is about item#8421576.
Essential items for disassembly and repair
5
From Japan
On 2016-05-19 10:29:35
When disassembling by vehicle maintenance etc., when using parts side by side, we think that it is a necessity item without leaving behind articles at the time of assembly. The price is also affordable and good feeling. Both professional and amateurs will certainly help you if you have two or three.
This review is about item#08421576.
To organize small items of the room etc.
5
From Japan
On 2015-10-14 15:18:23
Feeling rugged, it also fits the interior. I hope making it stubborn.
This review is about item#08421576.
Put parts
1
From Japan
On 2013-07-24 12:48:49
I was surprised to arrive today. It is different from the dimensions of the notation! The outer diameter and the inner diameter are not so different. I asked by looking at the inner diameter dimension, so it's a big failure! Please write down the notation.
This review is about item#08421576.
Used as a tray for gasoline carrying cans
2
From Japan
On 2012-10-03 11:01:15
Although the notation of dimensions is "external dimensions", it is correctly the internal dimensions of the tray (dimensions of the bottom). I was planning to place it on a 550 mm wide shelf, so I bought it, but the actual outline was 595 x 360 x 450. I ended up changing the location after all. Please describe the dimensions of the container properly.
This review is about item#08421402.

Related Products