Buy more than* S$200* and get FREE SHIPPING

Swivel Caster 100phi

Mounting Seat (mm)
98x56
Mounting Pitch
82x40
Hole Diameter (phi mm)
9.2
Mounting Height (mm)
125
Wheel Diameter (phi mm)
100
Allowable Load (kg)
50
Finishing Material
SPCC SBR
TRUSCO Part Number
289-0593
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-100J 08416895 24.99 SGD
In stock
ADD TO CART

Related Products