Buy more than* S$200* and get FREE SHIPPING

Swivel Caster 130phi

Purpose
SD type Eco platform truck swivel caster.
Mounting Seat (mm)
128x94
Mounting Pitch
100x56
Hole Diameter (phi mm)
9.2
Mounting Height (mm)
175
Wheel Diameter (phi mm)
130
Allowable Load (kg)
100
Weight (kg)
1.6
Finishing Material
SPCC SBR
TRUSCO Part Number
289-0607
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-130J 08416904 50.99 SGD
In stock
ADD TO CART

Related Products