Buy more than* S$200* and get FREE SHIPPING

Swivel Caster 200 phi

2015 Trusco Published Pages
4 0675
2014 TRUSCO Published Page
3-2161
Mounting Seat (mm)
140x140
Mounting Pitch
115x115
Hole Diameter (phi mm)
11.5
Mounting Height (mm)
250
Material (Wheel)
Styrene-butadiene rubber (SBR)
Wheel Diameter (phi mm)
200
Allowable Load (kg)
250
Weight (kg)
3.9
Finishing Material
SPCC SBR
TRUSCO Part Number
289-0623
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-200J 08416913 119.90 SGD
In stock
ADD TO CART

Related Products