Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (cm) Type Belt Width Color Weight (kg) Overall Length (mm) Material TRUSCO Part Number Bit Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Type Belt Width Color Weight (kg) Overall Length (mm) Material TRUSCO Part Number Bit Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Woven tube 25mm for Yellow 60 300 Polyester 115-4214 66x4 (thickness) 1PC 1 CP-25 08414515 9.99 SGD
In stock
30 Woven tube 35mm for Yellow 80 300 Polyester 115-4222 73x4 (thickness) 1PC 1 CP-35 08414524 12.99 SGD
In stock
40 Woven tube 75mm for Yellow 140 400 Polyester 115-4249 98x4 (thickness) 1PC 1 CP-75 08414542 23.99 SGD
In stock
40 Woven tubular For 100mm Yellow 180 400 Polyester 115-4257 - 1PC 1 CP-100 08414497 29.99 SGD
In stock
50 Suture For 150mm Orange 560 500 Nylon 115-4265 - 1PC 1 CP-150 08414506 46.99 SGD
In stock
30 - For 50mm - - 300 Polyester 115-4231 80x4 (thickness) 1PC 1 CP-50 08414533 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During can making work
1
From Japan
On 2016-12-27 17:04:35
I was worried how to call it, but I got slippage when I pinched it instead of aluminum.
This review is about item#8414533.
TRUSCO belt sling We use it as a cover of a belt when lifting a can material using 75 mm width.
5
From Japan
On 2008-04-22 00:24:31
TRUSCO 's belt sling 75 mm width is used to lift the can material, but the place cut by the laser always cut into the belt and worn out. When purchasing and using this corner pad this time, there is almost no bruise on the belt sling, it feels very good. I wish I had noticed it sooner.
This review is about item#08414542.

Related Products