Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Entrance Dimensions (mm) Wire Diameter (mm) Inner Diameter (mm) Dimensions D (mm) Dimension S (mm) Withstand Load (kg) Nominal Dimension Weight (g) Screw Diameter (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Entrance Dimensions (mm) Wire Diameter (mm) Inner Diameter (mm) Dimensions D (mm) Dimension S (mm) Withstand Load (kg) Nominal Dimension Weight (g) Screw Diameter (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 3.9 12 20 22 4.5 #10 46 - 275-6986 - 1Pack(7PC) 1 THT-S10 08348155 4.86 SGD
14 4.7 15 24.5 29.5 5 #14 46 - 275-7001 - 1Pack(2PC) 1 THT-S14 08348173 4.82 SGD
8 3.3 9.5 16 18 4 #8 34 - 275-6978 - 1Pack(9PC) 1 THT-S8 08348225 4.86 SGD
0 1.6 4 7.2 7.8 0.3 #00 20 - 275-6927 - 1Pack(22PC) 1 THT-S00 08348146 4.72 SGD
6 2.8 9.5 14.5 14 2.5 #6 28 2.8 275-6960 - 1Pack(11PC) 1 THT-S6 08348216 4.82 SGD
4 2.4 7.1 12 13 1.5 #4 24 - 275-6951 - 1Pack(17PC) 1 THT-S4 08348207 4.82 SGD
- 5.5 16 27.5 37.5 5 #16 50 - 275-7010 1-1872 1Pack(2PC) 1 THT-S16 08348182 4.82 SGD
- 2.1 6.7 10.5 12 1 #2 20 - 275-6943 1-1872 1Pack(18PC) 1 THT-S2 08348191 4.76 SGD
- 4.4 13 23 24.5 5 #12 46 - 275-6994 1-1872 1Pack(3PC) 1 THT-S12 08348164 4.82 SGD
0 1.8 5.5 9 11.5 0.8 #0 20 - 275-6935 - 1Pack(20PC) 1 THT-S0 08348137 4.76 SGD
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Handicraft
5
From Japan
On 2015-02-01 13:21:39
I was looking for a suitable size Heaton to make accessories as key holder. Heaton for handicraft is too small, for furniture it seems that it is too big and I arrived here. I was able to purchase with confidence because the detailed size was stated. I was in a hurry so it was saved to have arrived the next day of order.
This review is about item#08348137.
As a hobby, I use miniature floats as metal parts for making.
5
From Japan
On 2014-08-21 21:38:30
Coincidentally, it is similar to real size floats of size and shape, and has a good reputation.
This review is about item#08348216.
Net attachment to the wall, wooden picture panel creation etc.
5
From Japan
On 2013-07-10 22:30:25
Stainless steel at this price. I can not buy iron made by my neighbor's home center anymore. When I bought several sizes, the nominal size # 8 (9 pieces) is well balanced in terms of pilot hole dimensions, ease of screwing, strength, price (number at the same price), etc. It is easy to use. Even if it is # 10 larger than this, the strength does not rise much, and it increases suddenly in # 12 on the 2nd step. In small # 6, the prepared holes are too large for inferior drills which are commercially available at a low price, so only shallow holes can be drilled, and it is difficult to screw them all the way in.
This review is about item#08348155.

Related Products