Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Lamp Hanging Hook

4.33 (3)
Finishing Material
Stainless steel (SUS304)
Caution
Insert up to the end of thread.
Application
As clamp, screwing and hanging for wooden foundations.
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Entrance Dimensions (mm) Wire Diameter (mm) Dimensions D (mm) Dimension S (mm) Withstand Load (kg) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Entrance Dimensions (mm) Wire Diameter (mm) Dimensions D (mm) Dimension S (mm) Withstand Load (kg) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 275-7044 - 9 2.4 22 11 1.5 2.4 1Pack(14PC) 1 TYT-S22 08348356 4.99 SGD
In stock
34 275-7095 1-1872 16 3.8 38 18 4 3.8 1Pack(4PC) 1 TYT-S38 08348401 4.99 SGD
In stock
34 275-7087 1-1872 15.0 3.80 35.0 18.0 4.0 3.8 1Pack(4PC) 1 TYT-S35 08348392 4.99 SGD
In stock
30 275-7109 1-1872 21.0 4.20 45.0 21.0 4.5 4.2 1Pack(2PC) 1 TYT-S45 08348417 4.99 SGD
In stock
22 275-7028 - 5.0 2.20 16.0 9.5 1.0 2.2 1Pack(17PC) 1 TYT-S16 08348331 4.99 SGD
In stock
28 275-7036 - 8.5 2.40 20.0 11.0 1.5 2.4 1Pack(15PC) 1 TYT-S20 08348347 5.99 SGD
In stock
34 275-7052 - 9.5 2.80 25.0 14.0 2.5 2.8 1Pack(10PC) 1 TYT-S25 08348365 4.99 SGD
In stock
34 275-7061 - 11.0 3.10 28.0 16.0 3.0 3.1 1Pack(8PC) 1 TYT-S28 08348374 4.99 SGD
In stock
34 275-7079 - 13.5 3.45 32.0 17.0 3.5 3.45 1Pack(7PC) 1 TYT-S32 08348383 4.99 SGD
In stock
34 275-7117 - 22.0 4.80 50.0 23.0 6.0 4.8 1Pack(2PC) 1 TYT-S50 08348426 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To hang the stuff.
5
From Japan
On 2017-12-03 22:00:04
I bought it to hang light things. Heavy ones use stainless steel Heaton. It's much cheaper than Heaton so it's easy to use.
This review is about item#8348347.
To hang the stuff.
5
From Japan
On 2017-11-28 17:15:11
It is much cheaper compared to stainless heater and it is very convenient for hanging light things.
This review is about item#8348347.
Locker hook
3
From Japan
On 2017-04-10 15:08:23
There was neither good nor impossible as a product, the price was somewhat cheaper than other stores,
This review is about item#8348392.

Related Products