Buy more than* S$200* and get FREE SHIPPING

Brass Western Screw Hook

4.50 (4)
Weight (g)
70
Finishing Material
Brass
Caution
Insert up to the end of thread.
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Withstand Load (kg) Dimensions A (mm) Wire Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Withstand Load (kg) Dimensions A (mm) Wire Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38.0 18.0 4.0 22.0 3.8 1-1871 275-7419 3.80 1Pack(9PC) 1 TYK-B38 08348627 5.78 SGD
Shipped after 2017-09-25
22.0 11.0 1.5 14.0 2.4 1-1871 275-7362 2.40 1Pack(30PC) 1 TYK-B22 08348575 5.73 SGD
Shipped after 2017-09-25
45 21 4.5 26 4.2 - 275-7427 4.2 1Pack(6PC) 1 TYK-B45 08348636 5.78 SGD
Shipped after 2017-09-25
13 8.5 0.8 7.5 2 - - 2 1Pack(55PC) 1 TYK-B13 08348541 5.68 SGD
Shipped after 2017-09-25
32 17 3.5 20 3.45 1-1871 275-7397 3.45 1Pack(13PC) 1 TYK-B32 08348602 5.78 SGD
Shipped after 2017-09-25
35 18 4 21 3.8 1-1871 275-7401 3.8 1Pack(10PC) 1 TYK-B35 08348611 5.78 SGD
Shipped after 2017-09-25
25 14 2.5 14.5 2.8 1-1871 275-7371 2.8 1Pack(22PC) 1 TYK-B25 08348584 5.78 SGD
Shipped after 2017-09-25
16 9.5 1 10.5 2.2 - 275-7346 2.2 1Pack(45PC) 1 TYK-B16 08348557 5.73 SGD
Shipped after 2017-09-25
20 11 1.5 12.5 2.4 - 275-7354 2.4 1Pack(35PC) 1 TYK-B20 08348566 5.73 SGD
Shipped after 2017-09-25
50 23 6 27.5 4.8 - 275-7435 4.8 1Pack(4PC) 1 TYK-B50 08348645 5.78 SGD
Shipped after 2017-09-25
28.0 16.0 3.0 16.0 3.1 - 275-7389 3.10 1Pack(16PC) 1 TYK-B28 08348593 5.78 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for tagging.
5
From Japan
On 2017-08-28 00:00:37
Since this screwdriver and threaded part of this manufacturer are all screws, they firmly bite. Since things such as home centers are not all screws, this one is better than ever.
This review is about item#8348557.
Used for event and display decoration
5
From Japan
On 2016-05-06 08:51:49
It is very helpful to know that the biggest thing so far is not dealt with by the home center
This review is about item#08348645.
Organize blank keys
3
From Japan
On 2015-10-17 14:34:57
I am satisfied if it is a little thin
This review is about item#08348593.
Self and others, to hang a tool on the wall of the workplace
5
From Japan
On 2014-02-02 21:42:37
Rather than buying a few entries at the home center, it is advantageous to enter a lot. It is user-friendly and satisfactory.
This review is about item#08348557.

Related Products