Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Variant Rope Stopper Round Type

Purpose
Used for securing to the ground with ropes, wires. Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc. Installation of entry preventive ropes.
Head Shape
Round type
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Surface Processing Inner Diameter (phi mm) Color Weight (kg) Width (mm) Material TRUSCO Part Number Diameter (phi mm) Finishing Material 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Surface Processing Inner Diameter (phi mm) Color Weight (kg) Width (mm) Material TRUSCO Part Number Diameter (phi mm) Finishing Material 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
900 Color paint finish 25 White 1 53 Steel (SS400) 275-5190 - - 1-1869 1PC 1 TRM-1390I W 08347927 22.99 SGD
Shipped after 2018-06-26
900 Color paint finish 25 Brown 1 53 Steel (SS400) 275-5181 - - 1-1869 1PC 1 TRM-1390I BR 08347902 22.99 SGD
Shipped after 2018-06-25
1500 Color paint finish 25 Yellow/Black 1.56 53 Steel (SS400) 275-5211 - - 1-1869 1PC 1 TRM-13150I YB 08347884 31.99 SGD
Shipped after 2018-06-25
1500 Color paint finish 25 Brown 1.56 53 Steel (SS400) 275-5220 - - 1-1869 1PC 1 TRM-13150I BR 08347893 31.99 SGD
Shipped after 2018-06-26
1500 Color paint finish 25 Yellow 1.56 53 Steel (SS400) 275-5246 - - 1-1869 1PC 1 TRM-13150I Y 08347866 31.99 SGD
Shipped after 2018-06-25
1500 Color paint finish 25 White 1.56 53 Steel (SS400) 275-5238 - - 1-1869 1PC 1 TRM-13150I W 08347911 31.99 SGD
Shipped after 2018-06-26
900 Color paint finish 25 Yellow 1 53 Steel (SS400) 275-5203 - - 1-1869 1PC 1 TRM-1390I Y 08347875 22.99 SGD
Shipped after 2018-06-26
900 - - Yellow/black 1 - - 275-5173 13 Iron - 1PC 1 TRM-1390I YB 08347936 22.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products