Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Tent Stake

5.00 (1)
Purpose
Used for securing to the ground with ropes, wires.
Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc.
Installation of entry preventive ropes.
2014 TRUSCO Published Page
1-1869
Diameter (mm)
9
Inner Diameter (mm)
21
Head Shape
Round Type
Width (mm)
38
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Finishing Material Under Head Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Under Head Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 110 90 275-3677 1PC 1 TUM-S915 08347771 12.99 SGD
In stock
Stainless steel (SUS304) 160 190 275-3693 1PC 1 TUM-S930 08347787 18.99 SGD
In stock
- 260 130 275-3685 1PC 1 TUM-S920 08347796 15.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For seat fixing
5
From Japan
On 2016-08-23 02:06:00
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#08347787.

Related Products