Buy more than* S$200* and get FREE SHIPPING

Plastic Anchor Pin

3.75 (4)
Finishing Material
Plastic
...see all>
Product Options
ADD TO CART
Overall Length (mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Rope Diameter to Use (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Rope Diameter to Use (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 100 275-3707 1-1868 6 to 8 5 1PC 1 TPA-100 08347656 0.99 SGD
In stock
152 150 275-3715 - - 7.8 1PC 1 TPA-150 08347665 0.99 SGD
In stock
207 200 275-3723 - - 24.85 1PC 1 TPA-200 08347674 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
To hold down artificial turf.
4
From Japan
On 2017-03-29 03:02:49
From the front side of the artificial turf, it is not conspicuous and is pressed firmly.
This review is about item#08347656.
Seat stop
5
From Japan
On 2016-12-11 17:35:03
Until now the wind blew, the seat was getting tangled and it was in trouble. When connecting the anchor pins with the end with a strap this time, management became better without getting entangled.
This review is about item#8347674.
Sunblind
1
From Japan
On 2016-05-28 20:37:12
It is the same as the goods of five 100 yen.
This review is about item#08347674.
End rope holder of bird protection net
5
From Japan
On 2015-07-28 16:33:00
Easy to drive, difficult to slip out. Hold the rope tightly and have enough strength.
This review is about item#08347665.

Related Products