Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Finishing Material Width (mm) Wire Diameter (phi) TRUSCO Part Number Diameter (phi mm) 2014 TRUSCO Published Page Under Head Length (mm) Head Shape Caliber (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Width (mm) Wire Diameter (phi) TRUSCO Part Number Diameter (phi mm) 2014 TRUSCO Published Page Under Head Length (mm) Head Shape Caliber (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron / zinc-plated, passivated 40 9 275-5092 9 1-1869 500 Round Type 22 0.29 1PC 1 TRM-Y950 08347997 6.99 SGD
In stock
Iron / zinc-plated, passivated 52 13 275-5157 13 1-1869 970 Round Type 26 1.04 1PC 1 TRM-Y13100 08348024 21.99 SGD
In stock
Iron / zinc-plated, passivated 52 - 275-5131 - 1-1869 420 Round Type 26 0.50 1PC 1 TRM-Y1345 08347945 15.99 SGD
In stock
Iron / zinc-plated, passivated 39 9 275-5050 9 1-1869 150 Round Type 19 0.08 1PC 1 TRM-Y915 08347963 2.99 SGD
In stock
Iron / zinc-plated, passivated 52 - 275-5149 - 1-1869 565 Round Type 26 0.63 1PC 1 TRM-Y1360 08347954 19.99 SGD
In stock
Iron / zinc-plated, passivated 52 - 275-5122 - 1-1869 275 Round Type 26 0.32 1PC 1 TRM-Y1330 08348033 12.99 SGD
Shipped after 2018-06-25
Iron / zinc-plated, passivated 37 9 275-5084 9 - 400 Round shape 19 0.24 1PC 1 TRM-Y940 08347981 5.99 SGD
In stock
Iron / zinc-plated, passivated - 9 275-5114 9 - 900 Round shape 20 0.47 1PC 1 TRM-Y990 08348015 9.99 SGD
In stock
Iron / uni-chrome plating - 9 275-5068 9 - 200 Round type 20 0.1 1PC 1 TRM-Y920 08347972 3.99 SGD
In stock
Iron / uni-chrome plating - 9 275-5076 9 - 300 Round type 20 0.18 1PC 1 TRM-Y930 08348042 5.99 SGD
In stock
Iron / uni-chrome plating - 9 275-5106 9 - 600 Round type 20 0.32 1PC 1 TRM-Y960 08348006 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are using it to counter tent house gust
5
From Japan
On 2018-01-31 08:25:09
I think that the length weight is also moderate and shows sufficient function.
This review is about item#08347972.
Gravel parking marker
5
From Japan
On 2016-05-23 14:40:32
Without bending, I could hit the ground.
This review is about item#08347972.
Division of parking lot
5
From Japan
On 2014-03-14 14:15:40
Because there is a length, it is difficult to drive in so hard ground, but it is ideal for slightly soft ground. The thickness is also sufficient, and it does not bend at the time of driving. In case of using it on consolidated ground a little shorter is recommended.
This review is about item#08348042.

Related Products