Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Diameter (phi mm) Overall Length (mm) Length (mm) Material Head Shape Dimensions (phi mm x L mm) Weight (g) Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Overall Length (mm) Length (mm) Material Head Shape Dimensions (phi mm x L mm) Weight (g) Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 150 Folded / 47 Steel (SS400) - - - - - 380-3511 Chromate plated 1Box(30PC) 1 TRJ61530P 39456821 34.99 SGD
Shipped after 2018-01-22
6 200 Folded / 47 Steel (SS400) JType - - - 1-1868 380-3520 Chromate plated finish 1Box(30PC) 1 TRJ62030P 39456837 39.99 SGD
Shipped after 2018-01-22
6 240 Folded / 47 Steel (SS400) JType - - - 1-1868 380-3538 Chromate plated finish 1Box(30PC) 1 TRJ62430P 39456846 42.99 SGD
Shipped after 2018-01-22
- - - - J type 6x150 45 Iron / chromate plating - 275-3766 - 1PC 1 TRJ-615 08347805 1.99 SGD
Shipped after 2018-01-22
- - - - J type 6x200 55 Iron / chromate plating - 275-3774 - 1PC 1 TRJ-620 08347814 1.99 SGD
Shipped after 2018-01-22
- - - - J type 6x240 65 Iron / chromate plating - 275-3782 - 1PC 1 TRJ-624 08347823 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Classification of parking lot
5
From Japan
On 2016-12-14 15:32:27
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#39456821.
Used for rope fixing.
3
From Japan
On 2016-11-15 08:27:14
It will be bent if the core is shifted even a little as you strike.
This review is about item#39456821.
Pile on soil
5
From Japan
On 2016-03-22 15:10:56
Long and easy to use
This review is about item#08347823.
Parking rope tension
4
From Japan
On 2015-11-07 17:27:15
If you do not hit a very hard ground, there is no problem to use normally. Just a bit hard, I think that it is better to open a temporary hole. This is not a weak pin but I think that it is structurally useless. It is almost satisfactory.
This review is about item#08347814.
Parking rope holding of parking lot
2
From Japan
On 2015-09-19 23:53:29
It is soft on the ground with mixed gravel, it bends quickly, there are cases in which it can not be used until a hole is made in advance.
This review is about item#08347814.
Parking rope fixing
2
From Japan
On 2015-09-03 13:59:19
I am thankful that the price is cheap, but it is too soft and it will bend without entering into the soil. I can not use it for a parking lot hardened by the entry and exit of a car unless it is hard.
This review is about item#39456837.
Used to prevent scattering of weed control sheet
5
From Japan
On 2014-09-16 20:14:06
She used a fastener for the sheet, but because the soil was sandy, it was scattered by a cold. So I used it to stretch the ropes. Since both ends are sharp, I passed through the seat lightly and stuck in the soil as well. The price as well as the price is reasonable and I am very satisfied.
This review is about item#08347814.
Parking rope fixing
4
From Japan
On 2014-05-21 13:57:10
I want a little more strength
This review is about item#08347805.
I used it to fix it when filling the carpet in the premises
3
From Japan
On 2013-04-22 23:15:12
It seems to be thick and sturdy, but unfortunately it is regrettable that if you hit an obstacle such as a stone, it will bend easily.
This review is about item#39456821.

Related Products