Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Wire Rope

4.67 (12)
Composition
7x7
Type
Fine diameter type
Finishing Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Rope Diameter (phi mm) Working Load (kg) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Diameter (phi mm) Working Load (kg) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 15 5 20 213-4501 1PC 1 CWS-1S5 08344743 7.99 SGD
In stock
1.0 15 10 40 213-4519 1PC 1 CWS-1S10 08344725 10.99 SGD
In stock
1.0 15 20 60 213-4527 1PC 1 CWS-1S20 08344734 16.99 SGD
In stock
1.5 30 5 48 213-4535 1PC 1 CWS-15S5 08344716 8.99 SGD
In stock
1.5 30 10 95 213-4543 1PC 1 CWS-15S10 08344691 10.99 SGD
In stock
1.5 30 20 190 213-4551 1PC 1 CWS-15S20 08344707 18.99 SGD
In stock
2.0 50 5 85 213-4560 1PC 1 CWS-2S5 08344761 10.99 SGD
In stock
2.0 50 10 170 213-4578 1PC 1 CWS-2S10 08344752 14.99 SGD
In stock
2.0 50 20 340 213-4586 1PC 1 CWS-2S20 08344777 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
We are using it for manufacturing products
5
From Japan
On 2016-12-24 19:52:47
It is easy to process with fewer jumps when cutting to the prescribed length. It is also planned to purchase.
This review is about item#8344752.
Thank you
5
From Japan
On 2016-07-08 19:05:34
I am useful. I am very satisfied. Also thank you.
This review is about item#08344716.
Used to fix several plants
2
From Japan
On 2016-07-04 09:39:59
At the time of cutting, the cut is bad, it is rattling, there is a feeling of fraying. Measures are necessary.
This review is about item#08344734.
Attracting plants
5
From Japan
On 2016-05-03 13:24:37
No excess or deficiency
This review is about item#08344734.
Sign hanging
5
From Japan
On 2016-03-28 14:22:27
Satisfied
This review is about item#08344725.
Fishing equipment of the stage equipment in theatrical performance.
5
From Japan
On 2015-08-31 12:45:25
If it is a black dye wire, it is still good.
This review is about item#08344691.
For repair
5
From Japan
On 2015-07-10 16:21:46
There is no stock in the nearby home center, there are kinds of lengths and it is satisfactory.
This review is about item#08344691.
Fall and scattering of solar panels.
5
From Japan
On 2015-04-13 20:23:04
Both ends of the wire were made anti-smudging treatment, it was possible to remove it from the bag without injury. I liked it, though it was one size hearted. It is a good product. We can make a number of items of the necessary length, so this time we use it for sunlight aluminum panel body, each one for installation windstorm measures and fall prevention. For oval sleeve 2 mm for wire locking, we used it securely.
This review is about item#08344777.
Fishing of large Christmas lease
5
From Japan
On 2014-12-18 15:44:25
It is easy to use because it does not sell roses at the hardware store.
This review is about item#08344725.
Homebrew wire controller
5
From Japan
On 2014-12-13 14:09:13
Strong against salt damage and affordable. It was good as it was just used this time.
This review is about item#08344707.

Related Products