Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box Cart Rubber Caster

Mounting Pitch (mm)
55x42
Castle Diameter (phi mm)
75
Floor Level (mm)
109
Equal Load (kg)
200
Height (mm)
146
Wheel Diameter (phi mm)
75
Specification
4 Swivel Caster
...see all>
Product Options
ADD TO CART
Frame Dimensions (mm) Caster Material (Caster) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Dimensions (mm) Caster Material (Caster) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500x400 TYSG-75RH (freely rubber) Gum 5.7 510-4955 1PC 1 B-2BG 08418243 129.99 SGD
Shipped after 2018-06-25
520x370 TYSG-75RH (freely rubber) Gum 5.7 510-4947 1PC 1 B-1BG 08418234 119.99 SGD
Shipped after 2018-06-25
580x400 TYSG-75RH (freely rubber) Gum 6.0 510-4971 1PC 1 B-4BG 08418261 129.99 SGD
Shipped after 2018-06-27
620x430 TYSG-75RH (freely rubber) Gum 6.3 510-4980 1PC 1 B-5BG 08418277 129.99 SGD
Shipped after 2018-06-27
550x390 TYSG-75RH (universal rubber) Rubber 5.9 510-4963 1PC 1 B-3BG 08418252 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products