Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Caster

Mounting Pitch (mm)
55x42
Castle Diameter (phi mm)
75
Floor Level (mm)
109
Equal Load (kg)
200
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Specification
4 Swivel Caster
...see all>
Product Options
ADD TO CART
Frame Dimensions (mm) Caster Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Dimensions (mm) Caster Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
520x370 TYSG-75N (freely nylon) 5.3 509-2302 1PC 1 B-1B 08418286 119.99 SGD
In stock
500x400 TYSG-75N (freely nylon) 5.3 509-2311 1PC 1 B-2B 08418295 119.99 SGD
In stock
620x430 TYSG-75N (freely nylon) 5.9 509-2345 1PC 1 B-5B 08418322 129.99 SGD
In stock
580x400 TYSG-75N (freely nylon) 5.6 509-2337 1PC 1 B-4B 08418313 129.99 SGD
In stock
550x390 TYSG-75N (universal nylon) 5.5 509-2329 1PC 1 B-3B 08418304 119.99 SGD
In stock
ADD TO CART

Related Products