Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Eye Bolt

4.00 (5)
Package Quantity (pieces)
1
Finishing Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Screw Diameter Dimension H (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g /package) Reference Working load (kN) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Dimension H (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g /package) Reference Working load (kN) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4x0.70 20 10 274-8975 1-1824 7 0.2 12 4 1PC 1 TIB-4M 08346852 6.10 SGD
In stock
M3x0.50 16 9 274-8967 - 4 0.15 11.5 3 1PC 1 TIB-3M 08346843 5.74 SGD
In stock
M2x0.40 13 8 274-8959 - 2 0.10 10.0 2.0 1PC 1 TIB-2M 08346834 5.27 SGD
In stock
M5x0.80 25 13 274-8983 - 15 0.29 13.0 5.0 1PC 1 TIB-5M 08346861 6.92 SGD
In stock
M6x1.00 27 16 274-8991 - 16 0.49 14.0 5.5 1PC 1 TIB-6M 08346877 7.88 SGD
In stock
M8x1.25 34 19 274-9009 - 29 0.78 15.0 7.0 1PC 1 TIB-8M 08346886 8.34 SGD
In stock
M10x1.50 42 25 274-9017 - 59 1.47 18.0 8.0 1PC 1 TIB-10M 08346816 9.94 SGD
In stock
M12x1.75 52 29 274-9025 - 115 2.16 22.0 10.0 1PC 1 TIB-12M 08346825 14.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Tools for parts
5
From Japan
On 2016-10-10 18:29:08
Since the pin of 1/6 size morning glory-type coupler, was good and a little more small.
This review is about item#8346834.
Branch stop of TV antenna
5
From Japan
On 2015-12-13 16:57:11
Since the storeroom of the steel structure used to secure the antenna stays
This review is about item#08346816.
As tool parts.
4
From Japan
On 2015-05-26 22:14:19
In particular, it could be used without problems. I think that if you try to buy also, if necessary.
This review is about item#08346886.
Used for hanging the panel heater for small animals.
1
From Japan
On 2014-11-28 10:55:58
Four single thread of the purchased, was not fully erected to the root. Because it does not fit di die, the other three to hurriedly prepare the nut was not forced to use by co-tightening to match the height of it. It is very disappointing.
This review is about item#08346843.
Carry-out work of member
5
From Japan
On 2014-06-17 16:47:03
I think that it is necessary and sufficient eyebolt.
This review is about item#08346825.

Related Products