Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ring Catch 2pcs

Package Quantity (pieces)
2
Finishing Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Reference Working load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Reference Working load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 9.5 4.4 4 6.5 34 - 274-9734 22 0.49 1Bag(2PC) 1 TRC-4 08345906 18.52 SGD
Shipped after 2017-12-18
15 13.5 6.5 6 9.5 49 - - 64 1.47 1Bag(2PC) 1 TRC-6 08345827 23.39 SGD
Shipped after 2017-12-18
12 11.5 5.4 5 8.5 42 1-1850 274-9742 40 0.78 1Bag(2PC) 1 TRC-5 08345915 20.96 SGD
Shipped after 2017-12-18
10 8.5 3.3 3 5.5 29 - 274-9726 12 0.29 1Bag(2PC) 1 TRC-3 08345897 17.52 SGD
Shipped after 2017-12-18
9 8 2.7 2.5 4.5 25.5 1-1850 274-9718 8 0.15 1Bag(2PC) 1 TRC-2.5 08345881 13.75 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products