Buy more than* S$200* and get FREE SHIPPING

A Wire Rope With Pvc Covering Plating

4.62 (8)
Composition
6x7
...see all
Product Options
ADD TO CART
Weight (g) Finishing Material TRUSCO Part Number 2014 TRUSCO Published Page Covering Outer Diameter (mm) Rope Diameter (phi mm) Working Load (kg) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material TRUSCO Part Number 2014 TRUSCO Published Page Covering Outer Diameter (mm) Rope Diameter (phi mm) Working Load (kg) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
760 Carbonsteel 213-4918 1-1813 5 3 80 20 1PC 1 CWP-3S20 08344917 30.27 SGD
In stock
400 Carbonsteel 215-3998 1-1813 3 2 36 20 1PC 1 CWP-2S20 08344883 18.04 SGD
In stock
1420 Carbon steel 213-4942 - 6 4 140 20 1PC 1 CWP-4S20 08344944 42.17 SGD
In stock
200 Carbon steel 215-3980 - 3 2 36 10 1PC 1 CWP-2S10 08344874 11.40 SGD
In stock
600 Carbon steel 213-4896 - 3 2 36 30 1PC 1 CWP-2S30 08344892 26.08 SGD
In stock
380 Carbon steel 213-4900 - 5 3 80 10 1PC 1 CWP-3S10 08344901 16.23 SGD
In stock
1140 Carbon steel 213-4926 - 5 3 80 30 1PC 1 CWP-3S30 08344926 41.95 SGD
Shipped after 2017-03-30
710 Carbon steel 213-4934 - 6 4 140 10 1PC 1 CWP-4S10 08344935 22.27 SGD
In stock
2130 Carbon steel 213-4951 - 6 4 140 30 1PC 1 CWP-4S30 08344953 61.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Contact Sai marker of greenhouses
5
From Japan
On 2016-05-17 16:31:04
I am using half a year, but very good. Easy to rust very sea is near the place of the house, but was good not rust or
This review is about item#08344953.
For fall prevention
5
From Japan
On 2016-04-13 19:23:59
very good
This review is about item#08344917.
Fixtures
5
From Japan
On 2016-01-04 18:54:11
very good.
This review is about item#08344901.
Used as a movable pole pulley part wire of the parking lot
5
From Japan
On 2014-09-07 14:17:26
Because it uses the pulley is suppleness was just right. Price also was saved cheaper. The thickness I a had ordered by mistake, but I was quickly corresponding Once in the contact of correction . Also I would like to ask next time.
This review is about item#08344892.
As a dog lead
4
From Japan
On 2014-07-30 20:33:17
It was Komaka' than I thought, but I think the strength is enough, will re-buy. Buy 1,5 times the thickness of schedule
This review is about item#08344874.
Using the boundary of the road
5
From Japan
On 2014-02-15 16:52:01
Use since the outer diameter is not only of those with the difference risk thick wire for covering plating with wire rope
This review is about item#08344944.
Fixed shelf
3
From Japan
On 2013-12-06 09:34:11
Hard, I wanted a more soft Ino.
This review is about item#08344935.
Hanging of the woodwork
5
From Japan
On 2012-06-12 16:24:26
That's excellent. Use woodwork (about 50 kilometers) to lift with an electric motor, but the quality is good machining easy. Processing and use and cut to the required size. Since the mark is attached when lifting the timber roasted destined wood, etc., but it is soft and easy to process, so strong their easy to use this is the best.
This review is about item#08344926.

Related Products