Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wire Rope

4.62 (24)
Finishing Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) TRUSCO Part Number Composition Rope Diameter (phi mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) TRUSCO Part Number Composition Rope Diameter (phi mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 365 213-4802 7x7 3.0 100 1PC 1 CWS-3S10 08344962 18.99 SGD
Shipped after 2018-04-23
20 730 213-4811 7x7 3.0 100 1PC 1 CWS-3S20 08344971 34.99 SGD
Shipped after 2018-04-23
30 1095 213-4829 7x7 3.0 100 1PC 1 CWS-3S30 08344987 52.99 SGD
Shipped after 2018-04-23
10 650 213-4837 7x19 4.0 180 1PC 1 CWS-4S10 08344996 34.99 SGD
Shipped after 2018-04-23
20 1300 213-4845 7x19 4.0 180 1PC 1 CWS-4S20 08345032 64.99 SGD
Shipped after 2018-04-23
30 1950 213-4853 7x19 4.0 180 1PC 1 CWS-4S30 08345005 94.99 SGD
Shipped after 2018-04-23
10 1470 213-4861 7x19 6.0 400 1PC 1 CWS-6S10 08345014 60.99 SGD
Shipped after 2018-04-23
20 2940 213-4870 7x19 6.0 400 1PC 1 CWS-6S20 08345023 119.99 SGD
Shipped after 2018-04-23
30 4410 213-4888 7x19 6.0 400 1PC 1 CWS-6S30 08345041 169.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Replacement of outdated shutter actuating wire.
5
From Japan
On 2017-09-04 17:09:03
I cut it in half and used it for both left and right, I was satisfied.
This review is about item#8344962.
Grape Shelf
4
From Japan
On 2016-11-22 16:53:00
I think that it would be nice if there was a set item with 1 wire / 4 clips
This review is about item#8344987.
For staircase elevator weight
5
From Japan
On 2016-08-17 20:49:55
Currently it can be used without problems
This review is about item#8344971.
Ship's tow
5
From Japan
On 2016-03-11 21:20:29
Because it is made of stainless steel It is satisfied because it does not get dirty even if you touch it without rust
This review is about item#08345014.
Work tool parts
5
From Japan
On 2015-12-10 15:46:33
There is no problem in quality.
This review is about item#08344971.
For windbreak netting
5
From Japan
On 2015-10-15 19:34:18
Working better than single wire
This review is about item#08344971.
Paul branch line
5
From Japan
On 2015-10-13 14:58:23
I am slightly satisfied.
This review is about item#08344962.
Wild Boar Trap
1
From Japan
On 2015-10-09 09:08:28
Since it is only the order code on the display, it was difficult to check the diameter of the rope and I wanted 4 mm, but I misunderstood 6 mm, so I returned it and ordered 4 mm again. Please click on the mouse to select it so please display the diameter when confirming.
This review is about item#08345023.
Cold Shedding
5
From Japan
On 2015-02-01 19:56:45
Excellent handling
This review is about item#08344987.
Outdoor equipment
5
From Japan
On 2015-01-11 18:14:28
It is a good product.
This review is about item#08345023.

Related Products